TRIPP LITE APS2012 Inverter/charger 2000w 12vdc 120vac | AE4CNZ 5JJ86

TRIPP LITE APS2012 Inverter/charger 2000w 12vdc 120vac

Item: AE4CNZ Model: APS2012Cross Ref: 5JJ86
In Stock

Get it by Wednesday, Jun 11

€1,649.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInverter/Charger
Automatic/manualAutomatic
Case MaterialPolycarbonate
Charger Depth16.3"
Charger Height7.3"
Charger Width8 1/2"
ConnectionHardwire
Cooling MethodFan
Dc ConnectionBolt Down Terminals
Depth7 1/4"
Expandable RuntimeYes
Form Factors SupportedMounting Slots Enable Permanent Placement Of Inverter On Any Horizontal Surface (See Manual For Additional Mounting Information)
Height8 1/2"
Input Voltage12V DC
Inverter Depth16.3"
Inverter Height7.3"
Inverter Output FormModified Sine Wave
Inverter Width8 1/2"
MaterialPolycarbonate
Material Of ConstructionPolycarbonate
Number Of Outlets1
Output ReceptaclesHardwire
Output Voltage120V AC
Output Wattage2000
Peak Output Power4000 W
Product ColorBlack
Width16 1/4"
ApplicationPowering Tools, Saws, Motors, Pumps, Portable Lighting, Appliances And Computer Equipment In Heavy-Load Conditions
Charger Input Current21A
Charger Output Current100A
Charger Output Voltage120V

Shipping Info:

Ship weight (kg) 19.125
Ship height (cm)38.1
Ship length (cm)54.61
Ship width (cm)34.29
HS code8504409570
Country of OriginCN

Product Details:

    • Special Features: Automatic Transfer Switching option for battery backup/UPS operation, Low Battery Auto Shutoff, Rugged Housing Withstands Heavy Duty, For Frequent Use

Product Variants

ProductModelPeak Output PowerNumber Of OutletsMaterialInput VoltageOutput VoltageDepthHeightCase MaterialPrice
TRIPP LITE APSX3024SW Inverter/charger 230v 3000w | AA8QTW 19N905 APSX3024SW6000 W1Metal24V DC230V AC10 2/25"8.9"Metal€2,997.48
TRIPP LITE RV750ULHW Inverter/charger 120v 750w | AA8QTX 19N906 RV750ULHW1500 W1Polycarbonate12V DC120V AC9"7"Polycarbonate€896.31
TRIPP LITE RV1250ULHW Inverter/charger 120v 1250w | AA8QTY 19N907 RV1250ULHW2500 W1Polycarbonate12V DC115V AC8 3/4"9"Polycarbonate€1,165.54
TRIPP LITE RV1512UL Inverter/charger 120v 1500w | AA8QTZ 19N908 RV1512UL3000 W1Polycarbonate12V DC115V AC8"10 1/2"Polycarbonate€1,191.57
TRIPP LITE MRV2012UL Inverter/charger 120v 2000w | AA8QUA 19N909 MRV2012UL4000 W1Aluminum Polycarbonate12V DC115V AC10 1/2"8"Polycarbonate And Aluminum€1,851.90
TRIPP LITE EMS1250UL Inverter/charger 120v 1250w | AA8QUB 19N910 EMS1250UL2500 W2Polycarbonate12V DC120V AC9"7"Polycarbonate€2,128.85
TRIPP LITE APS2448UL Inverter/charger 2400w 48vdc 120vac | AB9ZQJ 2GZR7 APS2448UL4800 W1Polycarbonate48V DC115V AC7 1/4"8 1/2"Polycarbonate€1,935.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE APS2012 Inverter/charger 2000w 12vdc 120vac
€1,649.96 /unit