Flat Shipping

Flat Shipping at €24.99 + VAT

TRILOGY ETPDLS1G/26D Exit Trim Add On Chrome Lever 12 Button | AA9XPT 1HWL2

TRILOGY ETPDLS1G/26D Exit Trim Add On Chrome Lever 12 Button

Item: AA9XPT Model: ETPDLS1G/26DCross Ref: 1HWL2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,862.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Exit Trim Lock
Battery Life60000 Cycles
Bearing TypeBall
Blade Dia.24"
Blade MaterialStamped Aluminum
Cfm @ 0.000-in. Sp4244 CFM
Cfm @ 0.125-in. Sp2676 CFM
Cfm @ 0.250-in. Sp2220 CFM
Depth3"
Event Audit Trail40000
FinishBrushed Chrome
Frame FinishGalvanized
Frame MaterialSteel
Full Load Amps2.75A
Guard MaterialSteel
Handle TypeLever , NH
Height11"
KeyingStandard
Keypad Type12 Button
MaterialZinc Alloy
Max. Ambient Temp.104°F
Max. Depth16 3/4"
Motor Enclosure DesignTotally Enclosed Air Over
Motor Hp1/4 hp
Motor InsulationClass B
Motor TypePermanent Split Capacitor
Number Of Blades3
Number Of SpeedsVariable
Operating Temp. Range-31°F to +151°F
Outside Height11"
Phase1
Sones @ 0.000-in. Sp @ 5 Ft.7 sones
Square Opening Required25"
Thermal ProtectionAutomatic
Timed Entry Allowance3 sec to 15 sec.
Width3"
Wire Guard FinishGray Polyester
Access MethodProximity and Keypad
Backset Distance2 3/4"
Case MaterialZinc
Compatible With Manufacturer Model Number99EO US26D 3, AL-PRE-ALHID1326, ALPCI2-U
Door Thickness - Maximum1 7/8"
Door Thickness - Minimum1 3/8"
Event Audit Trails40000
Fire Rating3 hrs.
Hand OrientationNon Handed
Inside Height11"
Key Override OptionsSchlage C Keyway
Lockset FunctionEntrance
Lockset Handle TypeLever
Lockset MaterialZinc Alloy
Lockset TypeElectrical
Number Of Keys0
Outside Locking AccessKeyway
Overall Depth3"
Overall Height11"
Overall Width3"
Power SourceBattery
Product TypeElectronic Keyless Lock
Proximity Distance - Maximum1"
StandardsUL LISTED
Temperature - Maximum151°F
Temperature - Minimum-31°F
User Codes - Maximum2000

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)31.5
Ship length (cm)33.53
Ship width (cm)27.94
HS code8301406030
Country of OriginDO

Product Details:

    • Max. Proximity Range (1")

Product Variants

ProductModelDepthHeightFinishBattery LifeMaterialOperating Temp. RangeOutside HeightTimed Entry AllowancePrice
TRILOGY ETDLS1G26DV99 Electronic Control Lock Chrome Lever 12 Button | AA9XPR 1HWL1 ETDLS1G26DV993"11"Brushed Chrome60000 CyclesZinc Alloy-31°F to +151°F11"3 sec to 15 sec.€1,435.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRILOGY ETPDLS1G/26D Exit Trim Add On Chrome Lever 12 Button
€1,862.47 /unit