Flat Shipping

Flat Shipping at €24.99 + VAT

TRILOGY ETDLS1G26DV99 Electronic Control Lock Chrome Lever 12 Button | AA9XPR 1HWL1

TRILOGY ETDLS1G26DV99 Electronic Control Lock Chrome Lever 12 Button

Item: AA9XPR Model: ETDLS1G26DV99Cross Ref: 1HWL1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,600.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Exit Trim Lock
Backset Size (in.)2 3/4"
Battery Life60000 Cycles
Depth3"
Event Audit Trail40000
FinishBrushed Chrome
FunctionEntry With Key Override
Handle TypeLever , NH
Height11"
KeyingStandard
Keypad Type12 Button
MaterialZinc Alloy
Mounting StyleVon Duprin Exit Devices
Number Of Keys12
Operating Temp. Range-31°F to +151°F
Outside Depth3"
Outside Height11"
Outside Width3"
Power SourceBattery
Timed Entry Allowance3 sec to 15 sec.
Weather ResistantNo
Width3"
Access MethodKeypad
Backset Distance2 3/4"
Case MaterialZinc
Compatible With Manufacturer Model Number99EO US26D 3, AL-DTMIII, ALPCI2-U
Door Thickness - Maximum1 7/8"
Door Thickness - Minimum1 3/8"
Key Override OptionsSchlage C Keyway
Lockset FunctionEntrance
Lockset Handle TypeLever
Lockset MaterialZinc Alloy
Lockset TypeElectrical
Outside Locking AccessKeyway
Overall Depth3"
Overall Height11"
Overall Width3"
Product TypeElectronic Keyless Lock
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 3.7575
Ship height (cm)13.21
Ship length (cm)31.75
Ship width (cm)14.99
HS code8301406060
Country of OriginDO

Product Variants

ProductModelDepthHeightFinishBattery LifeMaterialOperating Temp. RangeOutside HeightTimed Entry AllowancePrice
TRILOGY ETPDLS1G/26D Exit Trim Add On Chrome Lever 12 Button | AA9XPT 1HWL2 ETPDLS1G/26D3"11"Brushed Chrome60000 CyclesZinc Alloy-31°F to +151°F11"3 sec to 15 sec.€1,768.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRILOGY ETDLS1G26DV99 Electronic Control Lock Chrome Lever 12 Button
€1,600.08 /unit