Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIDON 670040016 Hose Clamp Stainless Steel Minimum Diameter 11/16 Sae 16 - Pack Of 10 | AB4ENJ 1XHB9

TRIDON 670040016 Hose Clamp Stainless Steel Minimum Diameter 11/16 Sae 16 - Pack Of 10

Item: AB4ENJ Model: 670040016Cross Ref: 1XHB9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band MaterialStainless Steel
Band Material GradeGrade 301
Band Width1/2"
Clamp TypeMarine Grade
Housing MaterialStainless Steel
Housing Material GradeGrade 301
Max. Clamp Dia.1 1/2"
Metric Dia. Max.38.1 mm
Metric Dia. Min.18 mm
Min. Clamp Dia.11/16"
Sae Number16
Screw MaterialStainless Steel
Screw Material GradeGrade 305
Screw Size5/16"
Thickness0.022"
Torque35 lbs.-in.

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)12.19
Ship length (cm)7.62
Ship width (cm)7.11
HS code7326908588
Country of OriginUS

Product Details:

    • Band Slots (Rectangular)
    • Sub-Brand : Ideal

Product Variants

ProductModelSae NumberMetric Dia. Max.Metric Dia. Min.Band WidthBand MaterialHousing MaterialTorqueScrew SizePkg. Qty.Price
TRIDON 670040006 Hose Clamp Stainless Steel Minimum Diameter 3/8 Sae 6 - Pack Of 10 | AB4ENE 1XHB5 670040006622.23 mm9.53 mm1/2"Stainless SteelStainless Steel35 lbs.-in.5/16"10€16.16
TRIDON 670040008 Hose Clamp Stainless Steel Minimum Diameter 7/16 Sae 8 - Pack Of 10 | AB4ENF 1XHB6 670040008825.4 mm11 mm1/2"Stainless SteelStainless Steel35 lbs.-in.5/16"10€16.16
TRIDON 670040010 Hose Clamp Stainless Steel Minimum Diameter 1/2 Sae 10 - Pack Of 10 | AB4ENG 1XHB7 6700400101041.27 mm13 mm1/2"Stainless SteelStainless Steel35 lbs.-in.5/16"10€16.16
TRIDON 670040012 Hose Clamp Stainless Steel Minimum Diameter 1/2 Sae 12 - Pack Of 10 | AB4ENH 1XHB8 6700400121231.75 mm13 mm1/2"Stainless SteelStainless Steel35 lbs.-in.5/16"10€16.16
TRIDON 670040020 Hose Clamp Stainless Steel Minimum Diameter 3/4 Sae 20 - Pack Of 10 | AB4ENK 1XHC1 6700400202044.45 mm19 mm1/2"Stainless SteelStainless Steel35 lbs.-in.5/16"10€17.16
TRIDON 670040024 Hose Clamp Stainless Steel Minimum Diameter 1 Sae 24 - Pack Of 10 | AB4ENL 1XHC2 6700400242450.8 mm25.4 mm1/2"Stainless SteelStainless Steel35 lbs.-in.5/16"10€18.47
TRIDON 670040028 Hose Clamp Stainless Steel Minimum Diameter 1-1/4 Sae 28 - Pack Of 10 | AB4ENM 1XHC3 6700400282857.15 mm31.75 mm1/2"Stainless SteelStainless Steel35 lbs.-in.5/16"10€18.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIDON 670040016 Hose Clamp Stainless Steel Minimum Diameter 11/16 Sae 16 - Pack Of 10
€20.08 /pack