Flat Shipping

Flat Shipping at €24.99 + VAT

TRIDON 5772 Hose Clamp Stainless Steel Minimum Diameter 3 Sae 72 - Pack Of 10 | AC2YUB 2PA73

TRIDON 5772 Hose Clamp Stainless Steel Minimum Diameter 3 Sae 72 - Pack Of 10

Item: AC2YUB Model: 5772Cross Ref: 2PA73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band MaterialStainless Steel
Band Material GradeGrade 301
Band Width1/2"
Clamp TypeInterlocked
Housing MaterialStainless Steel
Housing Material GradeGrade 201
Max. Clamp Dia.5"
Metric Dia. Max.127 mm
Metric Dia. Min.76 mm
Min. Clamp Dia.3"
Sae Number72
Screw MaterialZinc Plated Steel
Screw Size5/16"
Torque30 lbs.-in.

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)14.99
Ship length (cm)14.48
Ship width (cm)10.67
HS code7326908588
Country of OriginUS

Product Details:

    • Sub-Brand : Ideal

Product Variants

ProductModelBand WidthSae NumberHousing MaterialTorqueScrew SizeMetric Dia. Max.Metric Dia. Min.Band Material GradePkg. Qty.Price
TRIDON 4117570 Hose Clamp 1 Min Diameter Sae 175 - Pack Of 10 | AA7UEE 16P218 41175705/8"175Stainless Steel125 lbs.-in.3/8"45 mm25 mmSeries 30010€80.52
TRIDON 4120070 Hose Clamp 1-1/4 Min Diameter Sae 212 - Pack Of 10 | AA7UEF 16P219 41200705/8"212Stainless Steel125 lbs.-in.3/8"54 mm32 mmSeries 30010€80.60
TRIDON 4125070 Hose Clamp 1-3/4 Min Diameter Sae 262 - Pack Of 10 | AA7UEG 16P220 41250705/8"262Stainless Steel125 lbs.-in.3/8"67 mm45 mmSeries 30010€80.88
TRIDON 4130070 Hose Clamp 2-1/4 Min Diameter Sae 312 - Pack Of 10 | AA7UEH 16P221 41300705/8"312Stainless Steel125 lbs.-in.3/8"79 mm57 mmSeries 30010€82.64
TRIDON 4135070 Hose Clamp 2-3/4 Min Diameter Sae 362 - Pack Of 10 | AA7UEJ 16P222 41350705/8"362Stainless Steel125 lbs.-in.3/8"92 mm70 mmSeries 30010€83.24
TRIDON 4140070 Hose Clamp 3-1/4 Min Diameter Sae 412 - Pack Of 10 | AA7UEK 16P223 41400705/8"412Stainless Steel125 lbs.-in.3/8"105 mm83 mmSeries 30010€84.59
TRIDON 4145070 Hose Clamp 3-3/4 Min Diameter Sae 462 - Pack Of 10 | AA7UEL 16P224 41450705/8"462Stainless Steel125 lbs.-in.3/8"117 mm95 mmSeries 30010€85.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIDON 5772 Hose Clamp Stainless Steel Minimum Diameter 3 Sae 72 - Pack Of 10
€20.14 /pack