TRICO PE-5006-220 Continuous Pump, 220V, 6 Litre | CJ8BNP

TRICO PE-5006-220 Continuous Pump, 220V, 6 Litre

Item: CJ8BNP Model: PE-5006-220
In Stock

Get it by Tuesday, Jun 10

€1,436.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 7.965
Ship height (cm)25.91
Ship length (cm)15.9
Ship width (cm)32.79
HS code8413190000
Country of OriginUS

Product Variants

ProductModelStyleReservoir MaterialPrice
TRICO PE-4020 Central Lubrication Pump, Metal, Capacity 20 L | CD6UQT PE-4020Without Return to Tank Port-€2,020.60
TRICO PE-4220 Central Lubrication Pump, Metal, Capacity 20 L, With Return To Tank Port | CD6UQU PE-4220With Return To Tank Port-€2,169.00
TRICO PE-4006 Central Lubrication Pump, Metal, Capacity 6 L | CD6UQV PE-4006Without Return to Tank PortMetal€1,622.05
TRICO PE-4206 Central Lubrication Pump, Metal, Capacity 6 L, With Return To Tank Port | CD6UQW PE-4206With Return To Tank PortMetal€1,742.58
TRICO PE-4008 Central Lubrication Pump, Metal, Capacity 8 L | CD6UQX PE-4008Without Return to Tank PortMetal€1,677.80
TRICO PE-4208 Central Lubrication Pump, Metal, Capacity 8 L, With Return To Tank Port | CD6UQY PE-4208With Return To Tank PortMetal€1,798.34
TRICO PE-4003 Central Lubrication Pump, Plastic, Capacity 3 L, Without Return to Tank Port | CD6URU PE-4003Without Return to Tank PortPlastic€1,214.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO PE-5006-220 Continuous Pump, 220V, 6 Litre
€1,436.67 /unit