TRICO PE-4408 PDI Positive Displacement Pump, Standard, Capacity 8 L | CD6VGC

TRICO PE-4408 Positive Displacement Pump, Standard, 8 L Capacity

Item: CD6VGC Model: PE-4408
In Stock

Get it by Friday, Jun 13

€1,362.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiplacement Pump
Oil Delivery TimeUser Installed
TypeStandard Pump

Shipping Info:

Ship weight (kg) 8.415
Ship height (cm)30.99
Ship length (cm)20.09
Ship width (cm)35.51
HS code8413190000
Country of OriginUS

Product Variants

ProductModelOil Delivery TimeMax. OutputTime IntervalsPrice
TRICO PE-3420 PDI Positive Displacement Pump, Auto Cyclic, Capacity 20 L | CD6VFW PE-34201 sec. to 999 sec.Not Applicable1 min. to 999 min.€1,992.67
TRICO PE-3403 PDI Positive Displacement Pump, Auto Cyclic, Capacity 3 L | CD6VFX PE-34031 sec. to 999 sec.Not Applicable1 min. to 999 min.€1,214.50
TRICO PE-3406 PDI Positive Displacement Pump, Auto Cyclic, Capacity 6 L | CD6VFY PE-34061 sec. to 999 sec.Not Applicable1 min. to 999 min.€1,529.36
TRICO PE-3408 PDI Positive Displacement Pump, Auto Cyclic, Capacity 8 L | CD6VFZ PE-34081 sec. to 999 sec.Not Applicable1 min. to 999 min.€1,603.14
TRICO PE-4403 PDI Positive Displacement Pump, Standard, Capacity 3 L | CD6VGA PE-4403User Installed--€982.36
TRICO PE-4406 PDI Positive Displacement Pump, Standard, Capacity 6 L | CD6VGB PE-4406User Installed--€1,279.25
TRICO PE-3408-220 Pump, Digital, 100cc/Min, 200 Psi, 8 Liter, 220V | CJ8ACL PE-3408-220---€1,538.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO PE-4408 Positive Displacement Pump, Standard, 8 L Capacity
€1,362.01 /unit