TRICO PE-3206 Central Lubrication Pump, Output 4.17 cc/sec., Capacity 6 L, Interval 3-999 min. | CD6URQ

TRICO PE-3206 Automatic Lubrication Pump, Output 4.17 cc/sec., 6 L Capacity, Interval 3-999 min.

Item: CD6URQ Model: PE-3206
In Stock

Get it by Monday, Jun 16

€1,723.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Lubrication Pump
Max. OutputNot Applicable
Min. Output0.2 cc/hr.
Reservoir MaterialMetal

Shipping Info:

Ship weight (kg) 7.92
Ship height (cm)29.01
Ship length (cm)18.8
Ship width (cm)35.51
HS code8413190000
Country of OriginUS

Product Variants

ProductModelMin. OutputMax. OutputTime IntervalsReservoir MaterialPump For Multiple OutletsPrice
TRICO PE-3003 Automatic Lubrication Pump | AE4CLW 5JG49 PE-30030.2 cc/hr.-3 min. to 999 min.-Yes€2,039.14
TRICO PE-3020 Central Lubrication Pump, Output 3.33 cc/sec., Cap. 20 L, Interval 3-999 min. | CD6URB PE-30200.2 cc/hr.Not Applicable3 min. to 999 min.--€1,992.67
TRICO PE-3006 Central Lubrication Pump, Output 3.33 cc/sec., Capacity 6 L, Interval 3-999 min. | CD6URC PE-30060.2 cc/hr.Not Applicable3 min. to 999 min.Metal-€1,529.36
TRICO PE-3008 Central Lubrication Pump, Output 3.33 cc/sec., Capacity 8 L, Interval 3-999 min. | CD6URD PE-30080.2 cc/hr.Not Applicable3 min. to 999 min.--€2,671.90
TRICO PE-3220 Central Lubrication Pump, Output 4.17 cc/sec., Capacity 20 L, Interval 3-999 min | CD6URN PE-32200.2 cc/hr.Not Applicable3 min. to 999 min.Metal-€2,020.60
TRICO PE-3203 Central Lubrication Pump, Output 4.17 cc/sec., Capacity 3 L, Interval 3-999 min. | CD6URP PE-32030.2 cc/hr.Not Applicable3 min. to 999 min.--€1,279.25
TRICO PE-3208 Central Lubrication Pump, Output 4.17 cc/sec., Capacity 8 L, Interval 3-999 min. | CD6URR PE-32080.2 cc/hr.Not Applicable3 min. to 999 min.Metal-€1,788.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO PE-3206 Automatic Lubrication Pump, Output 4.17 cc/sec., 6 L Capacity, Interval 3-999 min.
€1,723.72 /unit