TRICO 40033 Gearbox Sight Glass Kit, 11.2 Inch Overall Length, 13/16 Inch Hex

Item: CD6UYK Model: 40033
Limited Availability
€97.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSight Glass
Glass Dia.5/8"
Hex0.812"
Overall Length11 1/4"
Sight Glass Size9 1/2"
Tube Size1/4"
TypeGearbox Sight Glass Kit

Shipping Info:

Ship weight (kg) 2.25
Country of OriginUS

Product Variants

ProductModelOverall LengthSight Glass SizeTypeGlass Dia.HexTube SizePrice
TRICO 40034 Gearbox Sight Glass Kit, Tube Size 1/4 In, Overall Length 14.2 In, Hex 13/16 In | CD6UYL 4003414 1/4"12 1/2"Gearbox Sight Glass Kit5/8"0.812"1/4"€107.17
TRICO 40029 Gearbox Sight Glass Kit, Tube Size 1/4 In, Overall Length 3.25 In, Hex 13/16 In | CD6UYM 400293 1/4"1 1/2"Gearbox Sight Glass Kit5/8"0.812"1/4"€87.40
TRICO 40030 Gearbox Sight Glass Kit, Tube Size 1/4 In, Overall Length 5.25 In, Hex 13/16 In | CD6UYN 400305 1/4"3 1/2"Gearbox Sight Glass Kit5/8"0.812"1/4"€87.48
TRICO 40031 Gearbox Sight Glass Kit, Tube Size 1/4 In, Overall Length 7.25 In, Hex 13/16 In | CD6UYP 400317 1/4"5 1/2"Gearbox Sight Glass Kit5/8"0.812"1/4"€89.10
TRICO 40032 Gearbox Sight Glass Kit, Tube Size 1/4 In, Overall Length 9.25 In, Hex 13/16 In | CD6UYQ 400329 1/4"7 1/2"Gearbox Sight Glass Kit5/8"0.812"1/4"€91.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 40033 Gearbox Sight Glass Kit, 11.2 Inch Overall Length, 13/16 Inch Hex
€97.31 /unit