Flat Shipping

Flat Shipping at €24.99 + VAT

TRICO 38071 Fuse Puller, 5 Inch Length | CV4MFB

TRICO 38071 Fuse Puller, 5 Inch Length

Item: CV4MFB Model: 38071Cross Ref: 41NA73
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Puller
Includes Voltage Detection LightNo
InsulatedYes
Length5"
Maximum Fuse Dia.1/2"
Minimum Fuse Dia.1/4"
Maximum Fuse Diameter1/2"
Minimum Fuse Diameter1/4"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 38071 Fuse Puller, 5 Inch Length
€52.44 /unit