TRICO 37020 Grease Fitting Cap, Yellow, 1/4-28 Inch Fitting Size

Item: CD6UZB Model: 37020
In Stock

Get it by Tuesday, Jun 10

€5.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Fitting Cap
ColorYellow
Thread Size1/4"-28

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)15.24
Ship length (cm)7.62
Ship width (cm)2.54
HS code4016930000
Country of OriginUS

Product Variants

ProductModelColorPkg. Qty.Price
TRICO 37057 Grease Fitting Cap, Orange, 1/4-28 Inch Fitting Size | AN2UGV 37057Orange1€5.80
TRICO 37023 Grease Fitting Cap, Blue, 1/4-28 Inch Fitting Size | CD6UYR 37023Blue1€5.80
TRICO 37027 Grease Fitting Cap, Blue, 1/8 Inch NPT Fitting Size | CD6UYT 37027Blue1€7.01
TRICO 37021 Grease Fitting Cap, Green, 1/4-28 Inch Fitting Size | CD6UYU 37021Green1€5.80
TRICO 37025 Grease Fitting Cap, Green, 1/8 Inch NPT Fitting Size | CD6UYV 37025Green1€7.01
TRICO 37058 Grease Fitting Cap, Orange, 1/8 Inch NPT Fitting Size | CD6UYW 37058Orange1€7.01
TRICO 37040 Grease Fitting Cap, Purple, 1/4-28 Inch Fitting Size | CD6UYX 37040Purple1€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 37020 Grease Fitting Cap, Yellow, 1/4-28 Inch Fitting Size
€5.80 /unit