TRICO 36810 Oil Sampling Tubing, Outside Diameter 5/16 Inch, Roll Length 500 Feet | CD6VFG

TRICO 36810 Oil Sampling Tubing, Outside Diameter 5/16 Inch, Roll Length 500 Feet

Item: CD6VFG Model: 36810
In Stock

Get it by Thursday, Jun 12

€460.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Outside Dia.0.312"
Roll Length500 ft.

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)15.24
Ship length (cm)38.1
Ship width (cm)38.1
HS code8413919520
Country of OriginUS

Product Variants

ProductModelOutside Dia.Price
TRICO 36807 Oil Sampling Tubing, Outside Diameter 5/16 Inch, Roll Length 100 Feet | AM7QTV 368070.312"€66.92
TRICO 36808 Oil Sampling Tubing, Outside Diameter 1/2 Inch, Roll Length 100 Feet | CD6VFC 368081/2"€78.23
TRICO 36811 Oil Sampling Tubing, Outside Diameter 1/2 Inch, Roll Length 500 Feet | CD6VFD 368111/2"€294.17
TRICO 36806 Oil Sampling Tubing, Outside Diameter 1/4 Inch, Roll Length 100 Feet | CD6VFE 368061/4"€24.83
TRICO 36809 Oil Sampling Tubing, Outside Diameter 1/4 Inch, Roll Length 500 Feet | CD6VFF 368091/4"€114.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 36810 Oil Sampling Tubing, Outside Diameter 5/16 Inch, Roll Length 500 Feet
€460.60 /unit