Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRICO 36800 Vacuum Pump, Oil Sampling Product, Standard

Item: CD6VUE Model: 36800
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
Hose Length3/16" to 5/16"
TypeStandard
Vacuum Rating27 in. hg

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
HS code8413919520
Country of OriginUS

Compatible Accessories:

  • Sample Port Adapters: These port adapters are used to screw into sample ports for easy collection by this oil sample pump.
  • Flexible Tubing: They are used to transport the vacuumed oil sample from a port to the desired location.
  • Oil Sample Bottles: These bottles are used to store the collected oil sample for subsequent analysis.

Standards and Approvals:

  • ISO 9001:2015
  • ISO/IEC 17025:2017
  • ASTM

Frequently Asked Questions:

Q. What are the advantages of oil sampling?

A.

  • Improved equipment performance and reduced downtime & repair costs.
  • Easy identification of required repairs and condition of the equipment / lubricant.
  • Reduced oil disposal, oil changing & overall operating costs.

Q. What happens if you do not sample the oil regularly?

A.

  • Unscheduled downtime for changing the oil or machinery failure.
  • Difficulty in identification of malfunctions in progress.

Product Variants

ProductModelTypeHose LengthPrice
TRICO 36801 Vacuum Pump, Oil Sampling Product, Heavy-Duty with Release Valve | AM2VFP 36801Heavy Duty With Release Valve3/16" to 5/16"€174.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 36800 Vacuum Pump, Oil Sampling Product, Standard
€99.57 /unit