TRICO 36078 Rotary Applicator, Gravity Feed Oiler, 5/16-18 Mounting Stud, Nylon | CD6VJV

TRICO 36078 Rotary Applicator, 5/16-18 Mounting Stud, Nylon

Item: CD6VJV Model: 36078
In Stock

Get it by Tuesday, Jun 10

€162.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemApplicator Brush
Bristle MaterialNylon
Brush Dia.3"
Mounting TypeMounting Stud
TypeRotary Applicator

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.26
Ship length (cm)7.62
Ship width (cm)1.91
HS code8413919080
Country of OriginUS

Product Variants

ProductModelTypeBristle MaterialTemp. RatingConnectionBrush Dia.Mounting TypePrice
TRICO 36033 Ever-Last Applicator, Gravity Feed Oiler, Width 1-1/4 Inch | AK7KKH 36033Ever Last Applicator-200°F1/8"--€25.77
TRICO 36036 Ever-Last Applicator, Gravity Feed Oiler, Width 2 Inch | AK7KKJ 36036Ever Last Applicator-200°F1/8"--€29.88
TRICO 36039 Round Brush Applicator, Bristle Type Nylon, Size 5/8 Inch | AK7KKK 36039Round Brush ApplicatorNylon160°F1/8"--€23.17
TRICO 36042 Round Brush Applicator, Bristle Type Stainless Steel, Size 5/8 Inch | AK7KKL 36042Round Brush ApplicatorStainless Steel160°F1/8"--€51.85
TRICO 36045 Round Brush Applicator, Gravity Feed Oiler, Bristle Type Nylon | AK7KKM 36045Round Brush ApplicatorNylon160°F1/8"--€44.32
TRICO 36048 Round Brush Applicator, Bristle Type Stainless Steel | AK7KKN 36048Round Brush ApplicatorStainless Steel160°F1/8"--€80.94
TRICO 36051 Even-Flo Applicator, Gravity Feed Oiler, Bristle Type Nylon | AK7KKP 36051Even Flo ApplicatorNylon160°F1/8"--€53.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 36078 Rotary Applicator, 5/16-18 Mounting Stud, Nylon
€162.82 /unit