TRICO 34423 Storage Lid HDPE 6.25 inch Height Green | AH9KMV 40AX48

TRICO 34423 Storage Lid, HDPE, 1 Inch Nozzle Size, Green

Item: AH9KMV Model: 34423Cross Ref: 40AX48
In Stock

Get it by Tuesday, Jun 10

€40.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Lid
ColorGreen
Height6 1/4"
Length5 3/4"
MaterialHDPE
Nozzle Size1"
Outside Dia.5 3/4"
Spout Length8"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)38.1
Ship length (cm)7.62
Ship width (cm)29.21
HS code3923509090
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightOutside Dia.Price
TRICO 34410 Storage Lid HDPE Yellow | AH9KLX 40AX27 34410YellowHDPE6 1/4"5 3/4"€39.00
TRICO 34429 Storage Lid HDPE Dark Green | AH9KLY 40AX28 34429GreenHDPE6 1/4"5 3/4"€40.88
TRICO 34418 Storage Lid HDPE Tan | AH9KMC 40AX32 34418TanHDPE6 1/4"5 3/4"€39.00
TRICO 34417 Storage Lid HDPE Gray | AH9KMD 40AX33 34417GrayHDPE6 1/4"5 3/4"€39.00
TRICO 34408 Storage Lid HDPE 6.25 inch Height Tan | AH9KME 40AX34 34408TanHDPE6 1/4"5 3/4"€36.07
TRICO 34412 Storage Lid HDPE Blue | AH9KMF 40AX35 34412BlueHDPE6 1/4"5 3/4"€39.00
TRICO 34426 Storage Lid HDPE Purple | AH9KMG 40AX36 34426PurpleHDPE6 1/4"5 3/4"€40.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 34423 Storage Lid, HDPE, 1 Inch Nozzle Size, Green
€40.88 /unit