TRICO 33472 Streamliner MSP, Capacity 250 cc, AC Supply, Mobilgrease FM 222 | CD6VQN

TRICO 33472 Machine Synchronized Unit, Grease Dispenser, 250cc Capacity, Mobilgrease FM 222

Item: CD6VQN Model: 33472
Limited Availability
€367.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Synchronized Unit
Capacity250 cc
Connection Size3/8"
Grease ThickenerAluminum Complex
Input Voltage100-200V
Max. Operating Pressure800 psi
Nlgi GradeGrade 2
Operating Pressure425 psi
Output Voltage5V
Power IndicatorLight Red
Power SupplyAC
Relay Box Depth3.35"
Relay Box Height1.26"
Relay Box Width1.93"
TypeMachine Synchronized Unit
Wire Length Msp Side3.54"
Wire Length Power Supply Input2.28 ft.
Wire Length Power Supply Output14.76 ft.

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelCapacityPower SupplyGrease ThickenerInput VoltageConnection SizeTypeOperating PressureNlgi GradePrice
TRICO 33458 Streamliner MSP, Capacity 125 cc, AC Supply, Exxon Unirex EP 2 | CD6VQC 33458125 ccACLithium Complex100-200V3/8"Machine Synchronized Unit425 psiGrade 2€346.76
TRICO 33457 Streamliner MSP, Capacity 125 cc, AC Supply, Mobilgrease XHP 222 | CD6VQD 33457125 ccACLithium Complex100-200V3/8"Machine Synchronized Unit425 psiGrade 2€346.76
TRICO 33459 Streamliner MSP, Capacity 125 cc, AC Supply, Mobilith SHC 100 | CD6VQF 33459125 ccACLithium Complex100-200V3/8"Machine Synchronized Unit425 psiGrade 2€350.70
TRICO 33461 Streamliner MSP, Capacity 125 cc, AC Supply, Mobilith SHC 220 | CD6VQG 33461125 ccACLithium Complex100-200V3/8"Machine Synchronized Unit425 psiGrade 2€350.70
TRICO 33452 Streamliner MSP, Capacity 125 cc, DC Supply, Exxon Unirex EP 2 | CD6VQH 33452125 ccDirect CurrentLithium Complex12-24V3/8"Machine Synchronized Unit425 psiGrade 2€321.18
TRICO 33454 Streamliner MSP, Capacity 125 cc, DC Supply, Mobilgrease FM 222 | CD6VQJ 33454125 ccDirect CurrentAluminum Complex12-24V3/8"Machine Synchronized Unit425 psiGrade 2€324.09
TRICO 33451 Streamliner MSP, Capacity 125 cc, DC Supply, Mobilgrease XHP 222 | CD6VQK 33451125 ccDirect CurrentLithium Complex12-24V3/8"Machine Synchronized Unit425 psiGrade 2€321.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 33472 Machine Synchronized Unit, Grease Dispenser, 250cc Capacity, Mobilgrease FM 222
€367.46 /unit