TRICO 33371 Streamliner M Grease Dispenser, Capacity 250 cc, 3/8 Inch NPT, 200 psi | CD6VPG

TRICO 33371 Streamliner M Grease Dispenser, 250cc Capacity, 3/8 Inch NPT, 200 psi

Item: CD6VPG Model: 33371
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Dispenser
Max. Operating Pressure800 psi
Operating Pressure200 psi
Power Supply4.5V DC
Reservoir Capacity250 cc
Thread Size3/8"
Voltage4.5V DC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)20.32
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelOperating PressureReservoir CapacityConnection SizeCapacityOperating Temp.MaterialMax. Operating PressurePower SupplyPrice
TRICO 33348 Streamliner(tm) M Dispenser 250cc | AB4LBV 1YMX8 33348280 psi250 cc3/8"250 cc-4°F to +140°FPolycarbonate--€354.66
TRICO 33372 Streamliner M Grease Dispenser, Capacity 125 cc, 3/8 Inch NPT, 200 psi | CD6VPE 33372200 psi125 cc3/8"---800 psi4.5V DC-
RFQ
TRICO 33347 Streamliner M Grease Dispenser, Capacity 125 cc, 3/8 Inch NPT, 280 psi | CD6VPF 33347280 psi125 cc3/8"---800 psi4.5V DC€206.86
TRICO 33385 Streamliner M Grease Dispenser, Capacity 60 cc, 3/8 Inch NPT, 280 psi | CD6VPH 33385280 psi60 cc3/8"---800 psi4.5V DC€206.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 33371 Streamliner M Grease Dispenser, 250cc Capacity, 3/8 Inch NPT, 200 psi