TRICO 31826 Watchdog Oiler, Glass Reservoir, 3/4 Inch BSPT, Cap. 4 Ounce, Size 6-1/2 Inch | CD6VXD

TRICO 31826 Watchdog Oiler, Glass Reservoir, 3/4 Inch BSPT, 4 oz. Capacity, 6-1/2 Inch Size

Item: CD6VXD Model: 31826
In Stock

Get it by Tuesday, Jun 10

€157.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosed System Oiler
Body MaterialAluminum
Capacity4 oz.
Connection Size3/4"
Height6 1/2"
Max. Operating Temp.325°F
O-ringViton
Oil Level Range3/4"
Reservoir MaterialGlass
Vent TypeClosed
Width4 1/8"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)7.62
HS code8413919520
Country of OriginUS

Product Variants

ProductModelReservoir MaterialHeightOil Level RangeBody MaterialMax. Operating Temp.O-ringPrice
TRICO 31825 Oiler Closed System | AE4CMC 5JG85 31825Glass6 1/2"1"-325°F-€235.72
TRICO 31804 Watchdog Oiler, Polysulfone, 1 Inch NPT, Capacity 4 Ounce | AK7GQT 31804Polysulfone5 3/4"1"Polysulfone325°FViton€60.13
TRICO 31821 Watchdog Oiler, Aluminum Body, 1 Inch NPT, Cap. 4 Ounce, Size 6-1/4 Inch | AL4LLT 31821Glass6 1/4"1"Aluminum325°FViton€228.03
TRICO 31818 Watchdog Oiler, Glass Reservoir, 1/2 Inch NPT, Capacity 4 Ounce, Size 6-1/4 Inch | AL9TCM 31818Glass6 1/4"1/2"Aluminum325°FViton€136.81
TRICO 31820 Watchdog Oiler, Glass Reservoir, 3/4 Inch NPT, Capacity 4 Ounce, Size 6-1/4 Inch | AL9TCN 31820Glass6 1/4"3/4"Aluminum325°FViton€136.81
TRICO 31824 Watchdog Oiler, Glass Reservoir, 3/4 Inch NPT, Capacity 4 Ounce, Size 6-1/2 Inch | AM2CEJ 31824Glass6 1/2"3/4"Aluminum325°FViton€214.29
TRICO 31828 Watchdog Oiler, Glass Reservoir, 1/2 Inch NPT, Capacity 4 Ounce, Size 6-1/2 Inch | AM3LRW 31828Glass6 1/2"1/2"Aluminum325°FViton€157.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 31826 Watchdog Oiler, Glass Reservoir, 3/4 Inch BSPT, 4 oz. Capacity, 6-1/2 Inch Size
€157.15 /unit