TRICO 31817 Sst Expansion Chamber 3/4 In | AA4ETQ 12J033

TRICO 31817 Expansion Chamber, 3/4 Inch, Stainless Steel

Item: AA4ETQ Model: 31817Cross Ref: 12J033
In Stock

Get it by Friday, Jun 13

€64.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSST Expansion Chamber
Capacity25 cu. in.
FunctionPrevents Pressure Increase In Closed Systems
Height4 1/2"
Thread Size3/4"
Width5"
Body MaterialStainless Steel
Bowl Capacity14 oz.
Overall Depth4"
Overall Height3 3/4"
Overall Width4"
Product TypeExpansion Chamber
Reservoir Diameter4"
Temperature Rating - Maximum350°F
Vent TypeClosed

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)9.53
Ship length (cm)10.31
Ship width (cm)10.31
HS code8413919520
Country of OriginUS

Product Variants

ProductModelThread SizeCapacityHeightPrice
TRICO 31815 Sst Expansion Chamber 3/8 In | AA4ETN 12J031 318153/8"25 cu. in.4 1/2"€64.72
TRICO 31816 Sst Expansion Chamber 1/2 In | AA4ETP 12J032 318161/2"25 cu. in.4 1/2"€64.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 31817 Expansion Chamber, 3/4 Inch, Stainless Steel
€64.72 /unit