TRICO 31481 AL Oiler, Gravity Feed, 1/2 Inch NPT, 5-11/16 Inch Size, 1 Gallon Capacity

Item: AK7GPJ Model: 31481
In Stock

Get it by Thursday, Jun 12

€301.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGravity Feed Oiler
Capacity1 gal.
Connection Size1/2"
FinishLacquered Satin
Gasket MaterialBuna N
Height14.812"
MaterialBrass
Max. Operating Temp.165°F
Reservoir MaterialAcrylic
Sight MaterialAcrylic Plastic
TypeAL
Valve MaterialBrass
Width5.688"

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)37.62
Ship length (cm)14.43
Ship width (cm)14.43
HS code8413919520
Country of OriginUS

Product Variants

ProductModelTypeReservoir MaterialHeightMax. Operating Temp.Sight MaterialValve MaterialPrice
TRICO 31416 AL Oiler, Gravity Feed, Capacity 1 Pt, 3/8 Inch NPT | AK7GPA 31416ALAcrylic4.312"165°FAcrylic PlasticBrass€134.33
TRICO 31417 AL Oiler, Gravity Feed, Capacity 1 Pt, 1/2 Inch NPT | AK7GPC 31417ALAcrylic4.312"165°FAcrylic PlasticBrass€129.26
TRICO 31432 AL Oiler, Gravity Feed, 1/2 Inch NPT, Size 4-7/16 Inch, Capacity 1 Qt. | AK7GPD 31432ALAcrylic7 5/8"165°FAcrylic PlasticBrass€160.69
TRICO 31480 AL Oiler, Gravity Feed, 1/2 Inch NPT, Size 5-11/16 Inch, Capacity 2.5 Qt. | AK7GPF 31480ALAcrylic9 3/4"165°FAcrylic PlasticBrass€233.05
TRICO 31518 AL Oiler, Gravity Feed, 1/2 Inch NPT, Size 4-7/16 Inch, Capacity 1 Pt. | AK7GPQ 31518ALGlass4.312"250°FHeat Resistant GlassBrass€200.94
TRICO 31543 AL Oiler, Gravity Feed, 1/2 Inch NPT, Size 4-7/16 Inch | AK7GPR 31543ALGlass7 5/8"250°FHeat Resistant GlassBrass€193.61
TRICO 31581 AL Oiler, Gravity Feed, 1/2 Inch NPT, Size 5-11/16 Inch | AK7GPV 31581ALGlass9 3/4"250°FHeat Resistant GlassBrass€271.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 31481 AL Oiler, Gravity Feed, 1/2 Inch NPT, 5-11/16 Inch Size, 1 Gallon Capacity
€301.44 /unit