TRICO 30842 N and NS Oiler, Vari-Feed, Capacity 4 Ounce, Size 2-5/16 X 3 Inch | CD6VEU

TRICO 30842 Wick Feed Oiler, 4 oz. Capacity, 2-5/16 x 3 Inch Size

Item: CD6VEU Model: 30842
In Stock

Get it by Thursday, Jun 12

€49.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWick Feed Oilers
Capacity4 oz.
Connection Size1/4"
FinishBright Zinc
Gasket MaterialBuna N
Height3"
MaterialBrass, Steel
Max. Operating Temp.165°F
Reservoir MaterialButyrate Plastic
Sight MaterialAcrylic
StyleType NA
Wick MaterialCotton
Width2.312"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)7.44
Ship width (cm)7.44
HS code8413919520
Country of OriginUS

Product Variants

ProductModelHeightStyleReservoir MaterialMax. Operating Temp.Sight MaterialWick MaterialPrice
TRICO 30742 N Type Oiler, Vari-Feed, Capacity 4 Ounce, Size 2-5/16 X 3 Inch | AK7FXJ 307423"Type NButyrate Plastic165°FAcrylicCotton€37.78
TRICO 30782 N and NS Oiler, Vari-Feed, Capacity 8 Ounce, Size 2-5/8 X 4 Inch | AK7FYG 307824"Type NButyrate Plastic165°FAcrylicCotton€44.32
TRICO 30942 NA Type Oiler, Vari-Feed, Capacity 4 Ounce, Size 2-5/16 X 3-1/4 Inch | AK7GDH 309423 1/4"Type NSButyrate Plastic165°FAcrylicCotton€56.23
TRICO 31082 NA and NAS Oiler, Vari-Feed, Capacity 8 Ounce, Size 2-5/8 X 4-5/16 Inch | AK7GKA 310824.312"Type NasButyrate Plastic165°FAcrylicCotton€75.59
TRICO 31042 NA and NAS Oiler, Vari-Feed, Capacity 4 Ounce, Size 2-5/16 X 3-1/4 Inch | CD6VEV 310423 1/4"Type NasButyrate Plastic165°FAcrylicCotton€69.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 30842 Wick Feed Oiler, 4 oz. Capacity, 2-5/16 x 3 Inch Size
€49.83 /unit