TRICO 30542 Spraymaster Coolant Delivery System, Capacity 1 Gallon, 1 Line | AM9KJQ

TRICO 30542 Coolant Delivery System, 1 Line, 1 Gallon Capacity

Item: AM9KJQ Model: 30542Cross Ref: 5JG71
In Stock

Get it by Tuesday, Jun 10

€322.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Cooling System
Air Inlet1/4"
ApplicationEconomical Plastic Reservoirs
Capacity1 gal.
Control TypeNeedle Valve
Cover MaterialHDPE
Delivery Line MaterialArmoured Brass
Filter Size40 x 40
Number Of Delivery Lines1
Number Of Lines1
Reservoir MaterialPolyurethane
Tube MaterialPolyurethane
Valve MaterialBrass
Air Inlet Size1/4"
Air Inlet TypeNPT
Delivery Line Length5 ft.
Mist System TypeReservoir
Nozzle Length6"
Nozzle MaterialBrass
Nozzle TypeRigid
Product TypeSpray Lubricating System
Reservoir Capacity1 gal.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)35.56
Ship length (cm)15.24
Ship width (cm)30.48
HS code8424200000
Country of OriginUS

Product Variants

ProductModelReservoir MaterialDelivery Line MaterialApplicationValve MaterialAir InletCover MaterialFilter SizePrice
TRICO 30548 Coolant System 1 Line | AF2VAE 6Y847 30548Stainless SteelBrassFor Many Metal Cutting UsesBrass1/4"HDPE40 x 40€441.77
TRICO 30549 Coolant System 2 Lines | AF2VAF 6Y848 30549Stainless SteelBrassFor Many Metal Cutting UsesBrass1/4"HDPE40 x 40€723.76
TRICO 30543 Spraymaster Coolant Delivery System, Capacity 1 Gallon, 2 Line | AN3LBF 30543PolyurethaneArmoured BrassEconomical Plastic ReservoirsBrass1/4"HDPE40 x 40€331.99
TRICO 30543M Coolant System, 1 Gal., 2 Line, Metric | CJ7ZVM 30543M-------€319.00
TRICO 30542M Coolant System, 1 Gal., 1 Outlet, Metric | CJ7ZVN 30542M-------€273.76
TRICO 30548M Coolant Delivery System, 1 Outlet, Stainless Steel | CJ8CGV 30548M-------€310.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 30542 Coolant Delivery System, 1 Line, 1 Gallon Capacity
€322.92 /unit