TRICO 30541 Coolant System 1 Line | AF2VAC 6Y845

TRICO 30541 Spray Mist Coolant System, 1 Line, 1/4 Gallon

Item: AF2VAC Model: 30541Cross Ref: 6Y845
In Stock

Get it by Tuesday, Jun 17

€271.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Cooling System
Capacity1 qt
Control ModeNot Applicable
Control TypeNeedle Valve
Length5"
Number Of Lines1
Air Inlet Pressure - Maximum100 psi
Air Inlet Pressure - Minimum50 psi
Air Inlet Size1/4"
Air Inlet TypeNPT
Delivery Line Length5 ft.
Delivery Line MaterialBrass
FeaturesEasy to Read Liquid Level Gauge, Individual Air and Coolant Controls
For Use WithCoolant
Includes5 ft. Brass Armoured Line, 6" Straight Brass Nozzle, Unit Mounting Bracket
Mist System TypeReservoir
Nozzle Length6"
Nozzle MaterialBrass
Nozzle TypeRigid
Number Of Delivery Lines1
Number Of Siphon Lines1
Product TypeMist Lubricating System
Reservoir Capacity1 qt
Reservoir MaterialHDPE
SeriesLil Mister
Siphon Line Length5 ft.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)25.4
Ship length (cm)12.7
Ship width (cm)15.24
HS code8424200000
Country of OriginUS

Compatible Accessories:

Trico TC-1 Premium Synthetic Coolants: Tri-Cool coolants contain a non-chlorine, extreme pressure additive that improves tool and surface finish. Even at low concentrations, these coolants prevent rusting on tool and machine surfaces.

Standards and Approvals:

  • ISO 9001:2015
  • ISO/IEC 17025:2017
  • ASTM

Frequently Asked Questions:

Q. How do I ensure improved cooling and coolant delivery?

A. It can be obtained when larger droplets are utilised. Avoid using overly dry mist.

Q. How to install Trico Li'l Mister spray mist coolant system?

A.

  • Install the reservoir at or slightly below the work level.
  • Drill two 8-inch holes and thread with a 5/16-18 tap.
  • Install the unit using slotted head screws (included).
  • Use a mounting clip to install nozzles close to the work area. The nozzles should be about one inch away from the cutting tool.
  • Fill the reservoir with a water-soluble coolant (Tri-Cool coolant recommended) mixture after removing the filler cap.
  • Connect a source of clean & dry shop air to the 1/4 inch FNPT fitting on the unit's side.

Q. How do I clean the system?

A.

  • If the line or nozzle becomes clogged, force air through the coolant line and back into the reservoir with your thumb and forefinger to clear the system. Do this at the end of each production run.
  • If washing the unit is necessary, use warm & soapy water or a solvent that will not harm the Buna-N O-rings, polyethylene reservoir or acrylic sight tube.

Q. How do I replace the old nozzle on the system & install a new one?

A.

  • Loosen the knurled nut until the nozzle guard can be slid.
  • Disconnect the nozzle body from the plastic line using a twisting / pulling motion.
  • Capture the inner line and hold it while completely removing the old nozzle.
  • There are two brass tubes protruding from the nozzle end. Place the small diameter inner tube on the longer tube out of the two.
  • Cover the nozzle body with the outer plastic tube.
  • Slide the knurled nut onto the plastic outer tube and snugly tighten it.
  • The nozzle is now operational.

Product Variants

ProductModelControl ModeLine MaterialPrice
TRICO 30540 Spray Coolant System, Line Plastic, Line Length 5, Capacity 1 Qt | AN2UHF 30540-Plastic€184.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 30541 Spray Mist Coolant System, 1 Line, 1/4 Gallon
€271.76 /unit