TRICO 24016 Breather Vent HDPE 1.50 inch Height Purple | AH9KNP 40AX66

TRICO 24016 Breather Vent, HDPE, 2 Inch Length, 1.5 Inch Height, Purple

Item: AH9KNP Model: 24016Cross Ref: 40AX66
In Stock

Get it by Wednesday, Jun 11

€7.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBreather Vent
ColorPurple
For Use WithLubricating Fluids
Height1 1/2"
Length2"
MaterialHDPE
TypeVent
Body MaterialPolyethylene
Outside Diameter2"
Product TypeBreather Vent
Thread GenderMale
Thread Size3/4-10 x 1/2" NPT
Thread TypeNPT

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)2.54
Ship length (cm)2.82
Ship width (cm)5.08
HS code3923509090
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightTypePrice
TRICO 24012 Breather Vent HDPE 1.50 inch Height Red | AH9KLZ 40AX29 24012RedHDPE1 1/2"Vent€7.44
TRICO 24011 Breather Vent HDPE 1.5 inch Height Yellow | AH9KMH 40AX37 24011YellowHDPE1 1/2"Vent€12.41
TRICO 24019 Breather Vent HDPE 1.50 inch length Dark Green | AH9KMK 40AX39 24019GreenHDPE1 1/2"Vent€7.44
TRICO 24018 Breather Vent HDPE 1.50 inch Height Tan | AH9KMW 40AX49 24018TanHDPE1 1/2"Vent€7.44
TRICO 24014 Breather Vent HDPE 1.50 inch Height Green | AH9KMX 40AX50 24014GreenHDPE1 1/2"Vent€7.44
TRICO 24013 Breather Vent HDPE 1.50 inch Height Blue | AH9KNB 40AX54 24013BlueHDPE1 1/2"Vent€12.41
TRICO 24015 Breather Vent HDPE 1.50 inch Height Orange | AH9KNK 40AX62 24015OrangeHDPE1 1/2"Vent€7.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 24016 Breather Vent, HDPE, 2 Inch Length, 1.5 Inch Height, Purple
€7.44 /unit