TRI-ARC WLAR106244-D4 Rolling Ladder, 60 Inch Platform Height, 21 Inch Platform Depth, 24 Inch Platform Width | CU6WVX

TRI-ARC WLAR106244-D4 Rolling Ladder, 60 Inch Platform Height, 21 Inch Platform Depth, 24 Inch Platform Width

Item: CU6WVX Model: WLAR106244-D4Cross Ref: 25NY31
In Stock

Get it by Tuesday, Jun 17

€1,201.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledAssembled
Base Depth58"
Base Width32"
Climbing Angle56°
ColorAluminum
FinishAluminum Mill
Handrail Height32"
Handrails IncludedYes
IncludesCrutch Tips
Ladder ActuationSpring Loaded Casters
Ladder TreadRibbed
Load Capacity350 lbs.
MaterialAluminum
Number Of Steps6
Overall Height92"
Overall Width32"
Platform Depth21"
Platform Height60"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadRibbed
Step Width24"

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlatform HeightPlatform WidthPlatform DepthOverall HeightLoad CapacityBase WidthBase DepthClimbing AnglePrice
TRI-ARC KDED110242 All Direction Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLR KDED110242100"24"10"136"450 lbs.35"76"56°€2,110.27
TRI-ARC KDAD110246 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLT KDAD110246100"24"17"136"450 lbs.35"99"50°€1,742.96
TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLU KDAD110242100"24"17"136"450 lbs.35"99"50°€2,459.13
TRI-ARC KDED111242 All Direction Ladder, 110 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLV KDED111242110"24"10"146"450 lbs.35"83"56°€2,222.52
TRI-ARC KDAD111246 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLW KDAD111246110"24"17"146"450 lbs.35"107"50°€2,387.74
TRI-ARC KDAD111242 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLX KDAD111242110"24"17"146"450 lbs.35"107"50°€2,344.21
TRI-ARC KDED112242 All Direction Ladder, 120 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLY KDED112242120"24"10"156"450 lbs.35"90"56°€2,340.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC WLAR106244-D4 Rolling Ladder, 60 Inch Platform Height, 21 Inch Platform Depth, 24 Inch Platform Width
€1,201.77 /unit