Flat Shipping

Flat Shipping at €24.99 + VAT

TRI-ARC UCL5008242 Configurable Crossover Ladder Steel | AA6YTG 15E912

TRI-ARC UCL5008242 Configurable Crossover Ladder Steel

Item: AA6YTG Model: UCL5008242Cross Ref: 15E912
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,481.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfigurable Crossover Ladder
Base Width30"
Bottom Width30"
Capacity1000 lbs.
Climbing Angle50°
ColorYellow
FinishPowder Coat , Yellow Powder Coated
Handrail Height42"
Handrails IncludedYes
Ladder TreadSerrated
MaterialSteel
Number Of Steps8
Overall Height122"
Overall Width30"
Platform Height80"
Step Depth10"
Step TreadSerrated
Step Width24"
Top Step Height80"
TreadSerrated
Vertical Clearance78"
Compatible Platform TypeCrossover Platform
Includes HandrailsHandrails Included
Load Capacity1000 lbs.
Max Standing Height6.7 ft.
Overall Depth20"
Product TypeLadder
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Vertical Clearance Height6.5 ft.

Shipping Info:

Ship weight (kg) 0.6106
Ship height (cm)101.6
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightFinishTop Step HeightMaterialHandrail HeightTreadPrice
TRI-ARC UCL5005242 Configurable Crossover Ladder 1000 Lb. | AA6YTD 15E909 UCL5005242550"92"Powder Coat50"Steel42"Serrated€870.77
TRI-ARC UCL5006242 Configurable Crossover Ladder Yellow | AA6YTE 15E910 UCL5006242660"102"Powder Coat60"Steel42"Serrated€976.48
TRI-ARC UCL5007242 Configurable Crossover Ladder Yellow | AA6YTF 15E911 UCL5007242770"112"Powder Coat70"Steel42"Serrated€1,309.29
TRI-ARC UCL5009242 Configurable Crossover Ladder Serrated | AA6YTH 15E913 UCL5009242990"132"Powder Coat90"Steel42"Serrated€1,514.00
TRI-ARC UCL5003242 Configurable Crossover Ladder 30 Inch Width | AB6LUA 21Y489 UCL5003242330"82"Powder Coat30"Steel42"Serrated€690.60
TRI-ARC UCL5004242 Configurable Crossover Ladder Steel | AB6LUB 21Y490 UCL5004242440"92"Powder Coat40"Steel42"Serrated€737.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UCL5008242 Configurable Crossover Ladder Steel
€1,481.26 /unit