TRI-ARC UCL5006242 Configurable Crossover Ladder Yellow | AA6YTE 15E910

TRI-ARC UCL5006242 Configurable Crossover Ladder Yellow

Item: AA6YTE Model: UCL5006242Cross Ref: 15E910
In Stock

Get it by Tuesday, Jun 17

€1,122.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfigurable Crossover Ladder
Base Width30"
Bottom Width30"
Capacity1000 lbs.
Climbing Angle50°
ColorYellow
FinishPowder Coat , Yellow Powder Coated
Handrail Height42"
Handrails IncludedYes
Ladder TreadSerrated
MaterialSteel
Number Of Steps6
Overall Height102"
Overall Width30"
Platform Height60"
Step Depth10"
Step TreadSerrated
Step Width24"
Top Step Height60"
TreadSerrated
Vertical Clearance58"
Compatible Platform TypeCrossover Platform
Includes HandrailsHandrails Included
Load Capacity1000 lbs.
Max Standing Height5 ft.
Overall Depth20"
Product TypeLadder
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Vertical Clearance Height4.8 ft.

Shipping Info:

Ship weight (kg) 121.5
Ship height (cm)101.6
Ship length (cm)2.54
Ship width (cm)101.6
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightFinishTop Step HeightMaterialHandrail HeightTreadPrice
TRI-ARC UCL5005242 Configurable Crossover Ladder 1000 Lb. | AA6YTD 15E909 UCL5005242550"92"Powder Coat50"Steel42"Serrated€870.77
TRI-ARC UCL5007242 Configurable Crossover Ladder Yellow | AA6YTF 15E911 UCL5007242770"112"Powder Coat70"Steel42"Serrated€1,309.29
TRI-ARC UCL5008242 Configurable Crossover Ladder Steel | AA6YTG 15E912 UCL5008242880"122"Powder Coat80"Steel42"Serrated€1,327.16
TRI-ARC UCL5009242 Configurable Crossover Ladder Serrated | AA6YTH 15E913 UCL5009242990"132"Powder Coat90"Steel42"Serrated€1,514.00
TRI-ARC UCL5003242 Configurable Crossover Ladder 30 Inch Width | AB6LUA 21Y489 UCL5003242330"82"Powder Coat30"Steel42"Serrated€690.60
TRI-ARC UCL5004242 Configurable Crossover Ladder Steel | AB6LUB 21Y490 UCL5004242440"92"Powder Coat40"Steel42"Serrated€737.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC UCL5006242 Configurable Crossover Ladder Yellow
€1,122.56 /unit