TRI-ARC KDSR115242-XR Rolling Ladder, 150 Inch Platform Height, 30 Inch Platform Depth, 24 Inch Platform Width | CU6WPQ

TRI-ARC KDSR115242-XR Rolling Ladder, 150 Inch Platform Height, 30 Inch Platform Depth, 24 Inch Platform Width

Item: CU6WPQ Model: KDSR115242-XRCross Ref: 45FF74
In Stock

Get it by Tuesday, Jun 17

€3,258.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth130"
Base Width40"
Climbing Angle56°
ColorGray
FinishPowder Coat
Handrail Height42"
Handrails IncludedYes
IncludesRear-Exit Gate
Ladder ActuationFoot Activated Step Lock
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps15
Overall Height192"
Overall Width40"
Platform Depth30"
Platform Height150"
Platform Width24"
Rear ExitYes
Step Depth7"
Step TreadSerrated
Step Width24"
AssemblyUnassembled
Base Length130"
Casters Included(4) Rigid
Exit DirectionRear
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height19.1 ft.
Overall Depth130"
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight466 lbs.

Shipping Info:

Ship weight (kg) 198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlatform HeightPlatform WidthPlatform DepthOverall HeightLoad CapacityBase WidthBase DepthClimbing AnglePrice
TRI-ARC KDED110242 All Direction Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLR KDED110242100"24"10"136"450 lbs.35"76"56°€2,110.27
TRI-ARC KDAD110246 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLT KDAD110246100"24"17"136"450 lbs.35"99"50°€1,742.96
TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLU KDAD110242100"24"17"136"450 lbs.35"99"50°€2,459.13
TRI-ARC KDED111242 All Direction Ladder, 110 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLV KDED111242110"24"10"146"450 lbs.35"83"56°€2,222.52
TRI-ARC KDAD111246 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLW KDAD111246110"24"17"146"450 lbs.35"107"50°€2,387.74
TRI-ARC KDAD111242 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLX KDAD111242110"24"17"146"450 lbs.35"107"50°€2,344.21
TRI-ARC KDED112242 All Direction Ladder, 120 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLY KDED112242120"24"10"156"450 lbs.35"90"56°€2,340.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC KDSR115242-XR Rolling Ladder, 150 Inch Platform Height, 30 Inch Platform Depth, 24 Inch Platform Width
€3,258.49 /unit