TRI-ARC KDSR102242 Rolling Ladder, 20 Inch Platform Height, 10 Inch Platform Depth, 24 Inch Platform Width | CU6WPX

TRI-ARC KDSR102242 Rolling Ladder, 20 Inch Platform Height, 10 Inch Platform Depth, 24 Inch Platform Width

Item: CU6WPX Model: KDSR102242Cross Ref: 25NW18
In Stock

Get it by Wednesday, Jun 11

€496.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth21"
Base Width28"
Climbing Angle56°
ColorGray
FinishPowder Coat
Handrail Height36"
Handrails IncludedYes
IncludesCrutch Tips
Ladder ActuationSpring Loaded Casters
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps2
Overall Height56"
Overall Width28"
Platform Depth10"
Platform Height20"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width24"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlatform HeightPlatform WidthPlatform DepthOverall HeightLoad CapacityBase WidthBase DepthClimbing AnglePrice
TRI-ARC KDED110242 All Direction Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLR KDED110242100"24"10"136"450 lbs.35"76"56°€2,110.27
TRI-ARC KDAD110246 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLT KDAD110246100"24"17"136"450 lbs.35"99"50°€1,742.96
TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLU KDAD110242100"24"17"136"450 lbs.35"99"50°€2,459.13
TRI-ARC KDED111242 All Direction Ladder, 110 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLV KDED111242110"24"10"146"450 lbs.35"83"56°€2,222.52
TRI-ARC KDAD111246 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLW KDAD111246110"24"17"146"450 lbs.35"107"50°€2,387.74
TRI-ARC KDAD111242 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLX KDAD111242110"24"17"146"450 lbs.35"107"50°€2,344.21
TRI-ARC KDED112242 All Direction Ladder, 120 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLY KDED112242120"24"10"156"450 lbs.35"90"56°€2,340.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC KDSR102242 Rolling Ladder, 20 Inch Platform Height, 10 Inch Platform Depth, 24 Inch Platform Width
€496.12 /unit