TRI-ARC 7CY87 Crossover Ladder 6 Step 40 Inch Span Serrated | AF3JAV

TRI-ARC 7CY87 Crossover Ladder 6 Step 40 Inch Span Serrated

Item: AF3JAV Model: 7CY87
In Stock

Get it by Tuesday, Jun 17

€3,113.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Ladder
Base Width30"
Bottom Width30"
FinishPowder Coat
Handrail Height42"
MaterialSteel
Number Of Steps6
Overall Height102"
Overall Span40"
Platform Depth40"
Platform Height60"
Platform Length40"
Span40"
Step Depth10"
Step Width24"
TreadSerrated
Vertical Clearance58"

Shipping Info:

Ship weight (kg) 329.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7326908560
Country of OriginUS

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightPlatform DepthSpanPlatform LengthOverall SpanMaterialPrice
TRI-ARC 7CY73 Crossover Ladder 3 Step 20 Inch Span Serr | AF3JAE 7CY73330"72"20"20"20"20"Steel€1,695.32
TRI-ARC 7CY74 Crossover Ladder 3 Step 30 Inch Span Serr | AF3JAF 7CY74330"72"30"30"30"30"Steel€1,736.13
TRI-ARC 7CY75 Crossover Ladder 3 Step 40 Inch Span Serr | AF3JAG 7CY75330"72"40"40"40"40"Steel€2,119.88
TRI-ARC 7CY76 Crossover Ladder 3 Step 50 Inch Span Serr | AF3JAH 7CY76330"72"50"50"50"50"Steel€2,271.13
TRI-ARC 7CY77 Crossover Ladder 4 Step 20 Inch Span Serrated | AF3JAJ 7CY77440"82"20"20"20"20"Steel€1,899.96
TRI-ARC 7CY78 Crossover Ladder 4 Step 30 Inch Span Serrated | AF3JAK 7CY78440"82"30"30"30"30"Steel€1,940.77
TRI-ARC 7CY79 Crossover Ladder 4 Step 40 Inch Span Serrated | AF3JAL 7CY79440"82"40"40"40"40"Steel€2,324.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC 7CY87 Crossover Ladder 6 Step 40 Inch Span Serrated
€3,113.96 /unit