Flat Shipping

Flat Shipping at €24.99 + VAT

TREGASKISS TT-062 Tapered Contact Tip, Centerfire, 1/16 in | CU6WGA

TREGASKISS TT-062 Tapered Contact Tip, Centerfire, 1/16 in

Item: CU6WGA Model: TT-062Cross Ref: 61MP30
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Tip
Connection TypeSlip On
Contact Tip SeriesSeries Centerfire
Duty RatingHeavy Duty
Fits BrandBernard, Miller
For Gas Diffuser NumberD-1, DS-1
Length2"
MaterialCopper
Max. Amps600A
Max. Wire Dia.1/16"
Outside Dia.0.35"
Tip ShapeTapered
Welding ProcessesFlux Cored Welding, MIG Welding
Wire TypeFlux Cored, Solid
Compatible With BrandBernard, Miller
For Mig Gun Model198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC
For Mig Gun SeriesBTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
For Nozzle SeriesLarge Centerfire, Small Centerfire
For Wire TypeFlux Cored, Solid
Maximum Amperage600A
Maximum Wire Diameter1/16"
Outside Diameter0.35"
Overall Length2"
ProcessFlux-Cored Welding (FCAW), MIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelMax. Wire Dia.Max. AmpsConnection TypeTip ShapeDuty RatingFor Gas Diffuser NumberMaterialOutside Dia.Price
TREGASKISS TT-023 Tapered Contact Tip, Centerfire, 0.023 in | CU6WFX TT-023---------
RFQ
TREGASKISS TT-030 Tapered Contact Tip, Centerfire, 0.03 in | CU6WFY TT-0300.03"600ASlip OnTaperedHeavy DutyD-1, DS-1Copper0.35"€4.89
TREGASKISS TT-052 Tapered Contact Tip, Centerfire, 0.052 in | CU6WFZ TT-0520.052"600ASlip OnTaperedHeavy DutyD-1, DS-1Copper0.35"€5.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TREGASKISS TT-062 Tapered Contact Tip, Centerfire, 1/16 in
€5.10 /unit