GRAINGER LO-GTH 202K-ST Standard Plate Caster, 7 7/8 Inch Dia, 9 5/8 Inch Height, Swivel | CQ6YHU

GRAINGER LO-GTH 202K-ST Standard Plate Caster, 7 7/8 Inch Dia, 9 5/8 Inch Height, Swivel

Item: CQ6YHU Model: LO-GTH 202K-STCross Ref: 489D14
In Stock

Get it by Tuesday, Jun 17

€462.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationDollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
Brake TypeTotal Lock Brake
Caster MaterialSteel
Caster Sub-typeSwivel
Core ColorSilver
FeaturesFloor Protective
Frame FinishZinc Plated
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.938" x 4.125"
Load Rating2425 lbs.
Mounting Bolt Dia.0.438"
Mounting Height9 5/8"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size4.312" x 5.5"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3 5/32" x 4 9/64"
Replacement WheelMfr. No. GTH 202/25K
Swivel ConstructionKingspin
Swivel Lock TypeTotal Lock
Swivel Raceway TypeDouble Ball
Swivel Radius6 1/2"
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialCast Iron
Wheel Diameter7 7/8"
Wheel Width3 1/8"
Wheel/tread ColorYellow
Wheel/tread Hardness92 Shore A
Wheel/tread Hardness RatingFirm
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4 5/16" x 5 1/2" ( C )
StandardsDIN EN 12533, ICWM
Wheel Dia.7 7/8"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 11.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeOutside Bolt Hole SpacingInside Bolt Hole SpacingWheel WidthLoad RatingMounting Plate SizeMounting HeightMounting Plate Bolt Hole PatternPkg. Qty.Price
GRAINGER P12RX-PRP050B-12 Corrosion Resistant Standard Plate Caster, 5 Inch Dia, Firm | CQ6XWU P12RX-PRP050B-12Rigid1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"6 3/16"C1€49.10
GRAINGER P12SX-PRP050K-12 Corrosion Resistant Standard Plate Caster, 5 Inch Dia, Firm | CQ6XWV P12SX-PRP050K-12Swivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"6 3/16"C1€103.91
GRAINGER P12SX-PRP060K-12-WB Corrosion Resistant Standard Plate Caster, 6 Inch Dia | CQ6XWW P12SX-PRP060K-12-WBSwivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"7 1/4"C1€53.83
GRAINGER P12SX-PRP060K-12 Corrosion Resistant Standard Plate Caster, 6 Inch Dia, Firm | CQ6XWX P12SX-PRP060K-12Swivel1 3/4" x 3 1/16"1.75" x 2.812"1 1/4"325 lbs.2 1/2" x 3 5/8"7 1/4"C1€49.62
GRAINGER LEX-POEV 80XR-SG Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia | CQ6XWY LEX-POEV 80XR-SGSwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"305 lbs.3.375" x 3.938"4"D1€57.05
GRAINGER LEX-PO 80XR-FI Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia | CQ6XWZ LEX-PO 80XR-FISwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"330 lbs.3.375" x 3.938"4"D1€70.72
GRAINGER LEX-POEV 80XR-FI-SG Corrosion-Resistant Standard Plate Caster, 3 1/8 Inch Dia, Swivel | CQ6XXA LEX-POEV 80XR-FI-SGSwivel2 3/8" x 3 5/32"2.375" x 3.156"1 1/4"305 lbs.3.375" x 3.938"4"D1€75.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER LO-GTH 202K-ST Standard Plate Caster, 7 7/8 Inch Dia, 9 5/8 Inch Height, Swivel
€462.43 /unit