Flat Shipping

Flat Shipping at €24.99 + VAT

TREGASKISS N-3414C Nozzle, Large Centerfire, 3/4 in, Straight, 1/4 Inch Recess, Copper | CU6WFJ

TREGASKISS N-3414C Nozzle, Large Centerfire, 3/4 in, Straight, 1/4 Inch Recess, Copper

Item: CU6WFJ Model: N-3414CCross Ref: 61MP32
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.91 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Dia.3/4"
Connection TypeThreaded
Duty RatingHeavy Duty
Fits BrandBernard, Miller
For Gas Diffuser NumberD-1
Insulation TypeSelf Insulated
MaterialCopper
Nozzle DesignThree Piece
Nozzle ShapeStraight
Nozzle To Tip TypeRecess
Outside Dia.1.062"
Overall Length2.69"
ProcessFlux Cored Welding, MIG Welding
Bore Diameter3/4"
Compatible With BrandBernard, Miller
For Contact Tip SeriesCenterfire
For Mig Gun Model198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, CL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC
For Mig Gun SeriesBTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Nozzle SeriesLarge Centerfire
Nozzle To Tip Relationship1/4" Recess
Outside Diameter1.0625"

Shipping Info:

Ship weight (kg) 1.1655

Product Variants

ProductModelMaterialConnection TypeTypeBore SizeFor Gas Diffuser NumberDuty RatingInsulation TypeNozzle ShapePrice
TREGASKISS 401-6-62 Nozzle Tough Lock 5/8 inch | AH8KVH 38VM28 401-6-62CopperSlip OnHeavy Duty15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€24.64
TREGASKISS 401-6-75 Nozzle Tough Lock 3/4 Inch | AH8KVJ 38VM29 401-6-75CopperSlip OnHeavy Duty, Tapered19.049 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€25.21
TREGASKISS 401-8-62 Nozzle Tough Lock 5/8 inch | AH8KVK 38VM30 401-8-62CopperSlip OnStandard Duty, Tapered15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsBottleneck€24.33
TREGASKISS 401-81-62 Nozzle Tough Lock 5/8 inch | AH8KVL 38VM31 401-81-62CopperSlip OnHeavy Duty15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€35.56
TREGASKISS 401-6-50 Nozzle Tough Lock 1/2 Inch | AH8KVM 38VM32 401-6-50CopperSlip OnHeavy Duty, Tapered12.7 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€26.51
TREGASKISS 401-14-62 Nozzle Tough Lock 5/8 inch | AH8KVN 38VM33 401-14-62CopperThreadedHeavy Duty, Tapered15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€41.52
TREGASKISS 401-7-75 Nozzle Tough Lock 3/4 Inch | AH8KVP 38VM34 401-7-75BrassSlip OnHeavy Duty19.049 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€26.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TREGASKISS N-3414C Nozzle, Large Centerfire, 3/4 in, Straight, 1/4 Inch Recess, Copper
€27.91 /unit