TB WOODS L07016MM Jaw Coupling, 35 mm Outside Dia., Keyway, 16 mm Bore Size, Carbon Steel | BB3MQW

TB WOODS L07016MM L-Jaw Hub, Sinter Carbon Steel, L070 Size, 16mm Bore Dia., 14000 rpm

Item: BB3MQW Model: L07016MM
In Stock

Get it by Friday, Jun 13

€9.04 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Dia.16 mm
Bore Size16 mm
Bore TypeFinished With Keyway
Center1/2"
Center Hole1/2"
Element TypeJaw Coupling Hub
Hub MaterialSinter Carbon Steel
Jaw TypeStraight
Keyway Size5 mm x 2.3 mm
Max. Parallel Misalignment19/50"
Max. Speed14000 RPM
Outside Dia.11 4/5"
Product TypeL-Jaw Hub
Set Screw Thread ClassClass 2B
Set Screw Thread Size1/4"-20
Set Screw Thread TypeCoarse
Setscrew Length1/4"
SizeL070

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)3.45
Ship length (cm)129.54
Ship width (cm)3.45

Product Variants

ProductModelBore Dia.Outside Dia.Hub MaterialMax. SpeedMax. Parallel MisalignmentKeyway SizeMax. Angular MisalignmentCenterPrice
TB WOODS L05038NK Jaw Coupling, No Keyway, 3/8 Inch Bore Size, Carbon Steel | AK4ARG L05038NK3/8"1 2/25"Sinter Carbon Steel18000 RPM0.015"No Keyway-0.47"€5.82
TB WOODS L05012 Jaw Coupling, 1.08 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARL L050121/2"1 2/25"Sinter Carbon Steel18000 RPM0.015"1/8" x 1/16"-0.47"€5.45
TB WOODS L07012 Jaw Coupling, 1.36 Inch Outside Dia., Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ARR L070121/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"1/8" x 1/16"0.015"1/2"€8.46
TB WOODS L07014NK Jaw Coupling, No Keyway, 1/4 Inch Bore Size, Carbon Steel | AK4ART L07014NK1/4"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L0707/16NK Jaw Coupling, No Keyway, 7/16 Inch Bore Size, Carbon Steel | AK4ARX L0707/16NK0.438"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway0.015"1/2"€9.04
TB WOODS L0705/16NK Jaw Coupling, No Keyway, 5/16 Inch Bore Size, Carbon Steel | AK4ATA L0705/16NK0.312"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04
TB WOODS L07012NK Jaw Coupling, No Keyway, 1/2 Inch Bore Size, Carbon Steel | AK4ATC L07012NK1/2"1 9/25"Sinter Carbon Steel14000 RPM0.015"No Keyway-1/2"€9.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS L07016MM L-Jaw Hub, Sinter Carbon Steel, L070 Size, 16mm Bore Dia., 14000 rpm
€9.04 /unit