TREGASKISS 401-18-62 Nozzle Tough Lock 5/8 inch | AH8KVQ 38VM35

TREGASKISS 401-18-62 Nozzle Tough Lock 5/8 inch

Item: AH8KVQ Model: 401-18-62Cross Ref: 38VM35
In Stock

Get it by Thursday, Jun 12

€62.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Size15.875 mm
ColorCopper
Connection TypeThreaded
Duty RatingStandard Duty
For Gas Diffuser Number404-26, 404-32
Inside Dia.5/8"
Insulation TypeFiberglass Insulators
MaterialCopper
Nozzle ShapeTapered
Overall Length2.63"
TypeStandard , Standard Duty, Tapered
Bore Diameter5/8"
Compatible With BrandTOUGH LOCK
For Mig Gun SeriesBTB, Clean Air, G1 Water-Cooled, G2, Robotic CA3, T-Gun Water-Cooled, TA3, ThruArm G2, S-Gun, TGX

Shipping Info:

Ship weight (kg) 0.0726
Ship height (cm)2.54
Ship length (cm)6.6
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelMaterialConnection TypeTypeBore SizeFor Gas Diffuser NumberDuty RatingInsulation TypeNozzle ShapePrice
TREGASKISS 401-6-62 Nozzle Tough Lock 5/8 inch | AH8KVH 38VM28 401-6-62CopperSlip OnHeavy Duty15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€24.64
TREGASKISS 401-6-75 Nozzle Tough Lock 3/4 Inch | AH8KVJ 38VM29 401-6-75CopperSlip OnHeavy Duty, Tapered19.049 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€25.21
TREGASKISS 401-8-62 Nozzle Tough Lock 5/8 inch | AH8KVK 38VM30 401-8-62CopperSlip OnStandard Duty, Tapered15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsBottleneck€24.33
TREGASKISS 401-81-62 Nozzle Tough Lock 5/8 inch | AH8KVL 38VM31 401-81-62CopperSlip OnHeavy Duty15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€35.56
TREGASKISS 401-6-50 Nozzle Tough Lock 1/2 Inch | AH8KVM 38VM32 401-6-50CopperSlip OnHeavy Duty, Tapered12.7 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€26.51
TREGASKISS 401-14-62 Nozzle Tough Lock 5/8 inch | AH8KVN 38VM33 401-14-62CopperThreadedHeavy Duty, Tapered15.875 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€41.52
TREGASKISS 401-7-75 Nozzle Tough Lock 3/4 Inch | AH8KVP 38VM34 401-7-75BrassSlip OnHeavy Duty19.049 mm404-26, 404-32Heavy DutyFiberglass InsulatorsTapered€26.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TREGASKISS 401-18-62 Nozzle Tough Lock 5/8 inch
€62.38 /unit