TRANE MOT1827 Motor, 460V, 1 Hp, 1140 Rpm | CU6VXZ

TRANE MOT1827 Motor, 460V, 1 Hp, 1140 Rpm

Item: CU6VXZ Model: MOT1827Cross Ref: 40LZ18
In Stock

Get it by Friday, Jun 13

€1,811.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Fits BrandTrane
Full Load Current1.8A
Horsepower1 hp
Insulation ClassClass B, Class F1
Motor BearingsBall
Motor Design3-Phase
Motor Shaft RotationCCW
Nameplate Rpm1140 RPM
PhaseThree
Product TypeMotor
Rpm Range1101-1200 RPM
Shaft Diameter5/8"
Voltage460V AC

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageAccessory TypeHeightMax. AmpsAdjustable HeightMountingFan Accessory ColorDiameterPrice
TRANE KIT2591 Inducer Motor | CU6VWN KIT2591--------€1,243.87
TRANE KIT2588 Inducer Motor | CU6VWP KIT2588--------€1,308.13
TRANE MOT18820 Motor | CU6VWQ MOT18820460VCondenser Fan Motor11"3.02A10 3/4"-Black-€901.25
TRANE KIT2590 Motor | CU6VWR KIT2590--------€1,236.99
TRANE MOT18974 Motor | CU6VWT MOT18974115VBlower Motor10 1/2"0.6A-BaseBlack-€714.65
TRANE MOT18951 Motor 10 Inch Adj Ht | CU6VWU MOT18951-Motor9"-10"Resilient BaseBlack3 1/2"€1,011.43
TRANE MOT18960 Motor Blower Motor | CU6VWV MOT18960277V-------€651.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRANE MOT1827 Motor, 460V, 1 Hp, 1140 Rpm
€1,811.79 /unit