Flat Shipping

Flat Shipping at €24.99 + VAT

TRACEABLE 4377 Thermistor Thermometer -58 To 572f Digital | AC9UXN 3KGP4

TRACEABLE 4377 Thermistor Thermometer -58 To 572f Digital

Item: AC9UXN Model: 4377Cross Ref: 3KGP4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermistor Thermometer
Accuracy+/-1°C , -1°C to +1°C
Alarm StyleAudible
BacklitYes
Battery Type1.5V Silver Oxide
Cable Length10 ft.
Calibration CertificateNIST
Digit Height3/8"
DisplayLCD
Display Dia.2"
Display Height3/8"
FeaturesHigh/Low Alarm, Magnetic Back
Housing MaterialPlastic
IncludesTraceable(R) Certification
Includes Nist-traceable CertificateYes
Mounting StyleClip, Flip Open Stand, Magnetic Back
Number Of Digits5
Power SourceBattery
Probe Dia.0.14"
Probe Length5 3/4"
Probe MaterialStainless Steel
Scale TypeDigital
Sensor TechnologyThermistor
Sensor TypeThermistor
Temp. Range-50° to +300° , -58° to +572° , -58°F to +572°F
Temperature AlarmYes
TypeRemote Probe Thermometer
Voltage1.5V
WaterproofNo
ConstructionPlastic Housing With Stainless Steel Probe
Digital Display2" Dia. Display with 5 Digit Backlit LCD 3/8" Digit Height
Display Diameter2"
Display Size2"
Display TypeLCD
Includes BatteriesYes
Manufacturer Warranty Length1.5 yrs.
Maximum Temperature °c300°C
Maximum Temperature °f572°F
Minimum Temperature °c-50°C
Minimum Temperature °f-58°F
Power Source Details1.5V Battery
Probe Diameter0.14"
Probe TechnologyThermistor - 0.14" Dia x 5 3/4" L Probe
Process Connection10 ft Cable
Resolution0.1°F, 1°C
StandardsISO/IEC 17025:2017 (1750.01) CALIBRATION LABORATORY ACCREDITED BY A2LA
Temperature Range-58°F to +572°F
Temperature Resolution °c1°C
Temperature Resolution °f0.1°F
Temperature ScaleFahrenheit/Celsius
Thermometer TypeRemote Probe Thermometer

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.3
Ship length (cm)18.54
Ship width (cm)7.11
HS code9025198080
Country of OriginCN

Product Variants

ProductModelTemp. RangeTemp. AccuracyBattery TypeDisplay HeightNumber Of DigitsAccuracyData StorageHeightPrice
TRACEABLE 4152 Thermistor Thrmom -58 To 500f Digital | AC9UXB 3KGN1 4152-58°F to +500°F-1.5V Silver Oxide3/8"5+/-1°C--€107.50
TRACEABLE 4430 Thermistor Thermometer -58 To 572f Digital | AC9UXW 3KGR6 4430-58° to +572°-1° to +1°1.5V Silver Oxide0.7"4-No4 3/4"€64.03
TRACEABLE 4000 Thermistor Thermometer -58 To 302 F Digital | AC9VUM 3KTV2 4000-58°F to +302°F-05°C to +05°C9V Alkaline1/2"6-0.05°C to +0.05°CYes5 1/2"€636.34
TRACEABLE 4039 Thermistor Thermometer -58 To 572 F Digital | AC9VUP 3KTW3 4039-58° to +572°-1.5V Silver Oxide1/4"5-1°C to +1°CYes-€80.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRACEABLE 4377 Thermistor Thermometer -58 To 572f Digital
€133.92 /unit