Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL TL8000S-626 Outside Trim, Lever, Satin Chrome, 84 Inch Max. Door Width, TL8000, Silver, Single | CU6VPQ

TOWNSTEEL TL8000S-626 Outside Trim, Lever, Satin Chrome, 84 Inch Max. Door Width, TL8000, Silver, Single

Item: CU6VPQ Model: TL8000S-626Cross Ref: 454U27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
Ada CompliantNo
ApplicationCommercial Doors Exit Devices
ColorSilver
CylinderSingle
FeaturesFits And Covers (161) Cutout
FinishSatin Chrome
For Door Thickness2 1/4"
IncludesMounting Screws
Max. Door Height120"
Max. Door Width84"
Mfr. SeriesTL8000 Series
Outside Trim TypeLever
PerformanceStandard Duty
StyleLever
TypeStoreroom, Key Operation Lever
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.756
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleCylinderMax. Door WidthMax. Door HeightFinishPerformanceOutside Trim TypeVisual Indicator MessagePrice
TOWNSTEEL TLESC-00-626 Exit Device Trim, Lever, Satin Chrome, 84 Inch | CU6VPA TLESC-00-626Escutcheon LeverSingle84"120"Satin ChromeStandard DutyLeverNo Message€199.00
TOWNSTEEL TLESC-05-626 Exit Device Trim, Lever, Satin Chrome, 84 Inch | CU6VPB TLESC-05-626Escutcheon LeverSingle84"120"Satin ChromeStandard DutyLeverNo Message€204.71
TOWNSTEEL TLESC-30-626 Exit Device Trim, Lever, Satin Chrome, 84 Inch | CU6VPC TLESC-30-626Escutcheon LeverNo84"120"Satin ChromeStandard DutyLeverNo Message€154.85
TOWNSTEEL TL8000L-626 Outside Trim, Lever, Satin Chrome, 84 Inch Max. Door Width, TL8000 | CU6VPN TL8000L-626LeverSingle84"120"Satin ChromeStandard DutyLeverNo Message€146.05
TOWNSTEEL TL8000P-626 Outside Trim, Lever, Satin Chrome, 84 Inch Max. Door Width, TL8000, Silver | CU6VPP TL8000P-626LeverNo84"120"Satin ChromeStandard DutyLeverNo Message€135.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL TL8000S-626 Outside Trim, Lever, Satin Chrome, 84 Inch Max. Door Width, TL8000, Silver, Single
€162.86 /unit