Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL TDC-85-DURO Door Closer Standard Tri-Packed Painted | AH8GZM 38TH37

TOWNSTEEL TDC-85-DURO Door Closer Standard Tri-Packed Painted

Item: AH8GZM Model: TDC-85-DUROCross Ref: 38TH37
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialForged Steel
Arm TypeStandard
Closer PerformanceHeavy Duty
Closer TypeNon Hold Open
ColorBlack
Exterior Door Width42"
FinishPaint
Housing Depth2.187"
Housing Height3" to 5"
Housing Length12 5/8"
Indoor/outdoorIndoor/Outdoor
Interior Door Width48"
Max. Door Opening90° to 180°
Mfr. SeriesTownsteel 85 Series
Mounting StyleParallel, Regular, Top Frame
Projection From Wall5"
Ada CompliantYes
Door Width Campatibility48"
Height Between Mounting Holes3/4"
IncludesTemplate
Includes HardwareHardware Included
Length Between Mounting Holes12"
Location UseInterior/Exterior
MaterialAluminum
Operation StyleManual
Product TypeDoor Closer
Projection2 1/8", 2 3/16"
StandardsANSI/BHMA, UL AND ULC LISTED

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)8.64
Ship length (cm)35.81
Ship width (cm)14.22
Country of OriginCN

Product Details:

    • Ligature Resistant : No
    • Hand Orientation : Non-Handed
    • Mounting Hardware : Included

Product Variants

ProductModelFinishCloser TypeArm TypeCloser PerformanceMounting StyleArm MaterialInterior Door WidthProjection From WallPrice
TOWNSTEEL TDC-40CUSH-DURO Door Closer Extra Heavy Duty Black | AG4UDH 34NM24 TDC-40CUSH-DUROPaintRack And PinionCushExtra Heavy DutyParallel ArmForged Steel48"5"€317.64
TOWNSTEEL TDC-40DA-ALUM Door Closer Extra Heavy Duty Aluminium | AG4UDJ 34NM25 TDC-40DA-ALUMSatinRack And PinionDelayed ActionExtra Heavy DutyStandard ArmForged Steel48"5"€261.27
TOWNSTEEL TDC-40DA-DURO Door Closer Delayed Action Black | AG4UDK 34NM26 TDC-40DA-DUROPaintRack And PinionDelayed ActionExtra Heavy DutyStandard ArmForged Steel48"5"€261.27
TOWNSTEEL TDC-40-DURO Door Closer Standard Black Forged Steel | AG4UDL 34NM27 TDC-40-DUROPaintRack And PinionStandardExtra Heavy DutyTri PackedForged Steel48"5"€253.67
TOWNSTEEL TDC-40HCUSH-ALUM Door Closer Hold Open/Cush Aluminium | AG4UDM 34NM28 TDC-40HCUSH-ALUMSatinRack And PinionCush, Hold OpenExtra Heavy DutyParallel ArmForged Steel48"5"€310.90
TOWNSTEEL TDC-40-ALUM Door Closer Extra Heavy Duty Standard | AG4URE 34NM22 TDC-40-ALUMSatinRack And PinionStandardExtra Heavy DutyTri PackedForged Steel48"5"€253.67
TOWNSTEEL TDC-40CUSH-ALUM Door Closer Extra Heavy Duty Cush | AG4URF 34NM23 TDC-40CUSH-ALUMSatinRack And PinionCushExtra Heavy DutyParallel ArmForged Steel48"5"€317.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL TDC-85-DURO Door Closer Standard Tri-Packed Painted
€197.43 /unit