Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL TDC-54-ALUM Door Closer Aluminium Spring Tension 4 | AG4URM 34NM34

TOWNSTEEL TDC-54-ALUM Door Closer Aluminium Spring Tension 4

Item: AG4URM Model: TDC-54-ALUMCross Ref: 34NM34
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialForged Steel
Arm TypeStandard
Closer PerformanceStandard Duty
Closer TypeRack And Pinion
Closing Operation ModeHydraulic
Door HandingNon Handed
Exterior Door Width42"
FinishSatin
Housing Height3" to 5"
Interior Door Width48"
MaterialAluminum
Max. Door Opening90° to 180°
Mounting StyleTri Packed
Powered ByHydraulic/Spring
Projection From Wall5"
Ada CompliantYes
Closer Mounting TypeStandard, Parallel
Closer SeriesTDC 54 Series
ColorGray
Door Opening - Minimum90°
Door Width Campatibility48"
Energy SourceHydraulic
Exterior Door Width - Maximum42"
Hand OrientationNon Handed
Height Between Mounting Holes3/4"
Housing Depth2 5/8"
Housing Length10 5/8"
IncludesTemplate
Includes HardwareHardware Included
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
Max Door Opening Angle180°
Operation StyleManual
Performance RatingGrade 3-Light Duty
Product TypeDoor Closer
Projection3"
Spring Size4
Spring Size - Minimum4
Spring TypeFixed
StandardsUL AND ULC LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)12.7
Ship length (cm)38.1
Ship width (cm)12.7
HS code8302413000

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelFinishCloser TypeArm TypeCloser PerformanceMounting StyleArm MaterialInterior Door WidthProjection From WallPrice
TOWNSTEEL TDC-40CUSH-DURO Door Closer Extra Heavy Duty Black | AG4UDH 34NM24 TDC-40CUSH-DUROPaintRack And PinionCushExtra Heavy DutyParallel ArmForged Steel48"5"€317.64
TOWNSTEEL TDC-40DA-ALUM Door Closer Extra Heavy Duty Aluminium | AG4UDJ 34NM25 TDC-40DA-ALUMSatinRack And PinionDelayed ActionExtra Heavy DutyStandard ArmForged Steel48"5"€261.27
TOWNSTEEL TDC-40DA-DURO Door Closer Delayed Action Black | AG4UDK 34NM26 TDC-40DA-DUROPaintRack And PinionDelayed ActionExtra Heavy DutyStandard ArmForged Steel48"5"€261.27
TOWNSTEEL TDC-40-DURO Door Closer Standard Black Forged Steel | AG4UDL 34NM27 TDC-40-DUROPaintRack And PinionStandardExtra Heavy DutyTri PackedForged Steel48"5"€253.67
TOWNSTEEL TDC-40HCUSH-ALUM Door Closer Hold Open/Cush Aluminium | AG4UDM 34NM28 TDC-40HCUSH-ALUMSatinRack And PinionCush, Hold OpenExtra Heavy DutyParallel ArmForged Steel48"5"€310.90
TOWNSTEEL TDC-40-ALUM Door Closer Extra Heavy Duty Standard | AG4URE 34NM22 TDC-40-ALUMSatinRack And PinionStandardExtra Heavy DutyTri PackedForged Steel48"5"€253.67
TOWNSTEEL TDC-40CUSH-ALUM Door Closer Extra Heavy Duty Cush | AG4URF 34NM23 TDC-40CUSH-ALUMSatinRack And PinionCushExtra Heavy DutyParallel ArmForged Steel48"5"€317.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL TDC-54-ALUM Door Closer Aluminium Spring Tension 4
€145.94 /unit