Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL MRX-A-46-630-RH Ligature Resistant Lock, Grade 1, Arch Handle Mortise, Satin Stainless Steel | CU6VNV

TOWNSTEEL MRX-A-46-630-RH Ligature Resistant Lock, Grade 1, Arch Handle Mortise, Satin Stainless Steel

Item: CU6VNV Model: MRX-A-46-630-RHCross Ref: 456Z18
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,346.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLigature Resistant Lock
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeCylinder With Schlage"C" Keyway
Electrical/mechanicalMechanical
FeaturesRight Handed, Single Cylinder
FinishSatin Stainless Steel
For Use WithCommercial Doors
FunctionInstitutional
Handle MaterialStainless Steel
Handle TypeArch Lever
IncludesMounting Screws
Key MaterialSteel
Key TypeKeyed Different
Keyway TypeSchlage C
Ligature ResistantYes
Lockset Performance StrengthExtra Heavy Duty
Mortise / CylindricalMortise
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.4 7/8" x 1 7/8"
Strike TypeASA Strike
StyleArch Handle Mortise
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionInstitutional
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
Fire Rating3 hrs.
General Lockset FunctionClassroom Security Lever Locksets
Hand OrientationRight Handed
Knob/handle MaterialStainless Steel
Ligature ResistanceLigature-Resistant
Location TypeCommercial
Lock Assembly TypeMortise
Lockset Function Ansi CodeF46
Lockset Handle TypeArch Lever
Lockset StyleArch Handle Mortise
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Pins6
Performance Duty Rating1
StandardsANSI, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 7/8"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantKey TypeStrike Dim.PinsNumber Of KeysKeyway TypePrice
TOWNSTEEL MRX-A-41-630 Lever Lockset, Arch Handle, Mortise | CD2UPA 420L52 MRX-A-41-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€421.04
TOWNSTEEL MRX-A-72-630 Lever Lockset, Arch Handle, Mortise | CD2WVG 420L53 MRX-A-72-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€794.40
TOWNSTEEL MRX-A-07-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHK MRX-A-07-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,287.89
TOWNSTEEL MRX-A-20-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHL MRX-A-20-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,315.59
TOWNSTEEL CRX-A-86-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHM CRX-A-86-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,015.74
TOWNSTEEL MRX-A-26-630-LH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHN MRX-A-26-630-LHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23
TOWNSTEEL MRX-A-26-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHP MRX-A-26-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL MRX-A-46-630-RH Ligature Resistant Lock, Grade 1, Arch Handle Mortise, Satin Stainless Steel
€1,346.21 /unit