Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104448 Floor Marking Tape T 3 Inch W 8 Inch L - Pack Of 20 | AA4BMD 12D528

TOUGHSTRIPE 104448 Floor Marking Tape T 3 Inch W 8 Inch L - Pack Of 20

Item: AA4BMD Model: 104448Cross Ref: 12D528
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorRed
Length8"
MaterialPolyester
PatternSolid
Performance Temp.0°F to +130°F
ShapeT
Thickness2 mil.
Width3"
Adhesive PropertiesAggressive Adhesive, Permanent Adhesive
EnvironmentIndoor Only
FluorescentNo
Glow In The DarkNo
Imperial Tape Length8"
Imperial Tape Width3"
Liner IncludedYes
Message LegendNo Legend
Product FormT
Retroreflective GradeNon Reflective
StandardsANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester
Tape ColorRed
Tape FinishGloss
Tape PatternSolid
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)39.5
Ship length (cm)2.67
Ship width (cm)31.75
HS code3919905060
Country of OriginMX

Product Variants

ProductModelPatternPkg. Qty.Price
TOUGHSTRIPE 104440 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLU 12D519 104440Solid20€53.45
TOUGHSTRIPE 104438 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLV 12D520 104438Solid20€51.54
TOUGHSTRIPE 104437 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLW 12D521 104437Solid20€52.61
TOUGHSTRIPE 104436 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLX 12D522 104436Solid20€53.45
TOUGHSTRIPE 104441 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLY 12D523 104441Solid20€51.54
TOUGHSTRIPE 104439 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLZ 12D524 104439Solid20€52.21
TOUGHSTRIPE 104450 Floor Marking Tape T 3 Inch W 8 Inch L - Pack Of 20 | AA4BMB 12D526 104450Solid20€79.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104448 Floor Marking Tape T 3 Inch W 8 Inch L - Pack Of 20
€78.02 /pack