Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104318 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPF 11Z094

TOUGHSTRIPE 104318 Floor Marking Tape Roll 2 Inch W 100 Feet Length

Item: AA3YPF Model: 104318Cross Ref: 11Z094
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorRed, White
Length100 ft.
MaterialPolyester
PatternStriped
Performance Temp.0°F to +130°F
ShapeRoll
Thickness2 mil.
Width2"
Adhesion To Steel158 oz./in.
Adhesive PropertiesPermanent Adhesive
EnvironmentIndoor Only
Floor Marking Tape TypeGeneral Purpose
Glow In The DarkNo
Imperial Tape Length100 ft.
Imperial Tape Width2"
Liner IncludedYes
Maximum Tape Performance Temperature130°F
Message LegendNo Legend
Minimum Tape Performance Temperature0°F
Package Quantity1
Product FormContinuous Roll
Retroreflective GradeNon Reflective
SeriesB-514 Series
Specifications MetANSI, ASTM, OSHA
StandardsANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester
Tape ColorRed, White
Tape FinishGloss
Tape PatternStriped
Tape Resistance PropertiesAbrasion-Resistant
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)15.24
Ship length (cm)6.99
Ship width (cm)15.24
HS code3919905060
Country of OriginMX

Product Variants

ProductModelPatternPrice
TOUGHSTRIPE 104319 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YNY 11Z087 104319Striped€88.82
TOUGHSTRIPE 104310 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YNZ 11Z088 104310Solid€102.93
TOUGHSTRIPE 104317 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPA 11Z089 104317Striped€96.95
TOUGHSTRIPE 104314 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPB 11Z090 104314Solid€102.93
TOUGHSTRIPE 104315 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPC 11Z091 104315Solid€102.93
TOUGHSTRIPE 104316 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPD 11Z092 104316Solid€102.93
TOUGHSTRIPE 104313 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPE 11Z093 104313Solid€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104318 Floor Marking Tape Roll 2 Inch W 100 Feet Length
€104.32 /unit