BOSTON GEAR HL151Y-G Bevel Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 1.5:1 R, 27 Teeth, Steel

Item: AK2XNA Model: HL151Y-G
Limited Availability
€251.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear
Bore Dia.3/4"
Diametral Pitch12"
Face Width0.42"
Gear Ratio1.5:1
Gear TypeBevel
Hub Dia.1 1/2"
Hub Projection0.78"
MaterialSteel
No. Of Teeth27
Output Dia.2 8/25"
Pitch Dia.1 1/4"
Pressure Angle20°
Product SeriesHL Series
TypeHardened Straight Tooth

Shipping Info:

Ship weight (kg) 0.293
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR HL151Y-G Bevel Gear, 12 Diametral Pitch, 20 Deg. Pressure Angle, 1.5:1 R, 27 Teeth, Steel
€251.67 /unit