Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 64XF96 Flow Thru Handle, Aluminium, 36 Inch to 62 Inch Length | CD3TLD 64XF96

TOUGH GUY 64XF96 Flow Thru Handle, Aluminium, 36 Inch to 62 Inch Length

Item: CD3TLD Model: 64XF96
Limited Availability
€65.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Thru Handle
Color CodeNo
Color Coding SystemNo
Handle ColorSilver
Handle Length36" to 62"
Handle MaterialAluminum
Compatible Grainger Part Number2ZPC6, 2ZPC7, 2ZPC9
Connection Thread TypeStandard
Connection TypeThreaded
Grip MaterialRubber
Handle Diameter1"
MaterialAluminum
Product TypeWater Fed Pole

Shipping Info:

Ship weight (kg) 0.855

Product Variants

ProductModelMaterialHandle MaterialColorHandle ColorColor Coding SystemHandle LengthColor CodePrice
TOUGH GUY 2ZPA3 Flw Thru Handle Aluminium Silver Black 36 To 62 Inch Length | AC4GDF 2ZPA3Aluminum-Black, Silver----€27.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 64XF96 Flow Thru Handle, Aluminium, 36 Inch to 62 Inch Length
€65.35 /unit