DIXON RN11 Hose Connector, Male NPTF x Hose Barb

Item: AM7YNJ Model: RN11
Limited Availability
€19.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Size1/8" x 1/8"
Connection TypeHose Barb x MNPT
Fitting TypeHose Barb
GenderMale
GradeGrade 316
Hex Size7/16"
Length1 3/16"
MaterialStainless Steel
Thread Size1/8"-27

Shipping Info:

Ship weight (kg) 0.0135
Ship length (cm)3.02
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialHex SizeGradeFitting ShapeShapeReusableHose Fitting A GenderPrice
DIXON RN32 | AL2XPT RN32--------€15.36
DIXON RN34 | AL2XPU RN34--------€39.31
DIXON RN46 | AL4FAF RN46--------€45.43
DIXON RN64 | AL4MBX RN64--------€47.32
DIXON RN23 | AL4UME RN23Hose Barb x MNPTStainless Steel11/16"Grade 316----€29.16
DIXON RN43 | AL6UMH RN43--------€27.26
DIXON RN54 | AL9VLT RN54--------€33.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON RN11 Hose Connector, Male NPTF x Hose Barb
€19.77 /unit