Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 4PGR2 Trash Can Top Swing Brown 16 L | AD9CKX

TOUGH GUY 4PGR2 Trash Can Top Swing Brown 16 L

Item: AD9CKX Model: 4PGR2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorBrown
Fits Container Size19 gal., 23 gal.
Height7 3/8"
Length16"
MaterialPlastic
Opening Closure TypeSwing
ShapeRectangle
Top DesignDome
Width16"
Compatible Grainger Part Number4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3
Compatible Manufacturer Part Number4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3
For Container Capacity23 gal.
Lid ConnectionSnap On
Lid ShapeSquare
Number Of Openings1
Overall Depth16 1/4"
Overall Height7 1/2"
Overall Width16"
Product TypeTrash Can Top
Specific Container MaterialPlastic
StandardsCA65
Top TypeSwing

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)19.81
Ship length (cm)40.89
Ship width (cm)41.15
HS code3923500000
Country of OriginCN

Product Variants

ProductModelShapeColorMaterialTypeDiameterHeightTop DesignOpening Closure TypePrice
TOUGH GUY 10F628 Trash Can Top Black 20-3/10 Inch Length | AA2FDP 10F628RectangleBlackPlasticFlipper-4 4/5"DropSwing€67.61
TOUGH GUY 2PYW9 Trash Can Lid 13-3/4 Inch Diameter | AC3ARL 2PYW9RoundSilverSteel-13 3/4"4"FlatSnap On€11.92
TOUGH GUY 2PYX1 Trash Can Lid 16-1/4 Inch Diameter | AC3ARM 2PYX1RoundSilverSteel-16 1/4"4"FlatSnap On€14.49
TOUGH GUY 2PYX2 Trash Can Lid 17-5/8 Inch Diameter | AC3ARN 2PYX2RoundSilverSteel-17 5/8"4"FlatSnap On€16.14
TOUGH GUY 2PYX3 Trash Can Lid 21 Inch Diameter | AC3ARP 2PYX3RoundSilverSteel-21"4"FlatSnap On€17.10
TOUGH GUY 4PGP2 Self-closing Trash Can Top 15-1/2 L | AD9CKM 4PGP2SquareBeigePlastic--5"DomeSwing€11.84
TOUGH GUY 4PGP3 Self-closing Trash Can Top 14-5/8 L | AD9CKN 4PGP3SquareBlackPlastic--5 1/2"DomeSwing€11.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 4PGR2 Trash Can Top Swing Brown 16 L
€29.09 /unit