Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 4KN37 Liner 60 Gallon Clear Hdpe - Pack Of 200 | AD8JQA

TOUGH GUY 4KN37 Liner 60 Gallon Clear Hdpe - Pack Of 200

Item: AD8JQA Model: 4KN37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.94 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack25
Capacity60 gal.
ColorClear
Height60"
Length60"
MaterialHDPE
Max. Load75 lbs.
Package ConfigurationCoreless Roll
Seal TypeStar
Strength RatingHeavy
Thickness16 µm
Width38"

Shipping Info:

Ship weight (kg) 8.7525
Ship height (cm)14.99
Ship length (cm)43.18
Ship width (cm)28.45
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationSeal TypePkg. Qty.Price
TOUGH GUY 1CF86 Liner 7 To 10 Gallon Clear Hdpe - Pack Of 1000 | AA9BZY 1CF867 gal. to 10 gal.24"8 µmClear20 lbs.LightCoreless RollStar1€42.68
TOUGH GUY 2U384 Liner 38 Gallon Black Hdpe - Pack Of 250 | AC3JZQ 2U38438 gal.49"17 µmBlack80 lbs.HeavyCoreless RollStar250€71.99
TOUGH GUY 3CCT7 Liner 20 To 30 Gallon Clear - Pack Of 250 | AC8LRN 3CCT720 gal. to 30 gal.37"16 µmClear75 lbs.HeavyCoreless RollStar250€55.37
TOUGH GUY 3U870 Liner 20 To 30 Gallon 37 Inch Length 30 Inch Width - Pack Of 500 | AD2TQR 3U87020 gal. to 30 gal.37"10 µmClear30 lbs.MediumCoreless RollStar500€57.34
TOUGH GUY 49P429 Trash Can Liner 10 Gallon Clear - Pack Of 1000 | AD6RGF 49P42910 gal.23"5 µmClear15 lbs.LightCoreless RollStar1€38.05
TOUGH GUY 4CU29 Trash Can Liner 60 Gallon Clear - Pack Of 150 | AD6ZLR 4CU2960 gal.60"22 µmClear85 lbs.Extra HeavyCoreless RollStar150€87.55
TOUGH GUY 4KN28 Liner 7 To 10 Gallon Clear Hdpe - Pack Of 1000 | AD8JPR 4KN287 gal. to 10 gal.24"6 µmClear15 lbs.LightCoreless RollStar1€42.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 4KN37 Liner 60 Gallon Clear Hdpe - Pack Of 200
€80.94 /pack