Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 4HP38 All-purpose Terry Towels Cotton - Pack Of 12 | AD8ANX

TOUGH GUY 51702 All-purpose Terry Towels Cotton - Pack Of 12

Item: AD8ANX Model: 51702Cross Ref: 4HP38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAll-Purpose Terry Towels
ColorWhite
MaterialNew Cotton
Package Size12
Packs Per Case25
Size14" x 14"
Cleaning Cloth ConditionNew
Cleaning Cloth StyleTerry Cloth
Lint LevelStandard

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)10.16
Ship length (cm)38.1
Ship width (cm)10.16
HS code6307102005
Country of OriginPK

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 51702 All-purpose Terry Towels Cotton - Pack Of 12
€12.40 /pack