Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H99 Water Hose, PVC, 50ft Long, 1/2 Dia., Black | AX3MNZ

TOUGH GUY 423H99 Water Hose, PVC, 50 Ft. Length, 1/2 Inch Dia, Black

Item: AX3MNZ Model: 423H99
Limited Availability
€19.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
Connection TypeGHT
Coupling MaterialPlastic
DutyLight
For Use WithCold
Gallons Per Hour5 GPH
Hose ColorBlack
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose MaterialPVC, Rubber
Max. Pressure100 psi
Number Of Ply1
Operating Temp.90°F
FeaturesNon Clogging Porous Design, Provides Even Soaking Action Above or Below Ground
Garden Hose TypeSoaker Hose
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialPlastic
Hose Fitting A TypeFGHT
Hose Fitting B MaterialPlastic
Hose Fitting B TypeMGHT
Hose Inside Diameter1/2"
Hose Tube MaterialPVC
Kink ResistantNo
Temperature Range90°F

Shipping Info:

Ship weight (kg) 1.422
Country of OriginUS

Product Variants

ProductModelHose LengthHose ColorMax. PressureDutyConnection TypePrice
TOUGH GUY 423H94 Water Hose, PVC, 100ft Long, 5/8" Dia., Green | AX3MWA 423H94100 ft.Green250 psiStandardGHT€48.74
TOUGH GUY 423H88 Water Hose, PVC, 100ft Long, 5/8" Dia., Green, 500PSI | AX3MWG 423H88100 ft.Green500 psiHeavy DutyGHT€62.71
TOUGH GUY 423H92 Water Hose, PVC, 75ft Long, 3/4" Dia., Green | AX3MWH 423H9275 ft.Green500 psiHeavy DutyGHT€66.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H99 Water Hose, PVC, 50 Ft. Length, 1/2 Inch Dia, Black
€19.95 /unit